801DC2 - 3/8" Flex 90 Degree Diecast Squeeze Connector

Bridgeport

  • $1.80 (Each)
  • $1.80 (Each)

  • $44.91 (Per 25)

  • $179.64 (Per 100)

  • $449.10 (Per 250)

Availability: In Stock Locally
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
801DC2
Manufacturer
Bridgeport
Manufacturer's Part Number
801-DC2
Description
3/8" Flex 90 Degree Diecast Squeeze Connector
90° Connector, 3/8 In Trade Size, Die-Cast Zinc Material, 1-1/16 In Length, FMC Connection, 1 Conductor, 0.117 LB/Ea
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39121419 - Flex connectors
UPC/EAN/GTIN
781747158017 / 0781747158017 / 00781747158017
Weight per unit
0.117 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.80 (Each)
Carton
$44.91 (Per 25)
Standard Packaging
$449.10 (Per 250)
Resources
Images
 
 
801DC2 - Large Image
 
801DC2 - Small Image
 
801DC2 - Large Image
 
801DC2 - Video
Attachments
 
 
801DC2 - Specification Sheet
Other Links
 
 
801DC2 - Other
 
801DC2 - Other
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
Die-Cast Zinc
Number of Conductors
1
Material, Color, and Finish
Finish
Ball Burnished;Mirror Smooth
Dimensions and Weight
Length
1-1/16 in
Size
3/8
Descriptions
Description
3/8" FLEX 90 DEGREE DIECAST SQUEEZE CONNECTOR
Product Type
90° Connector
90°Connector
Long Description
90° Connector, 3/8 in Trade Size, Die-Cast Zinc Material, 1-1/16 in Length, FMC Connection, 1 conductor, 0.117 lb/EA
Features
90° connectors with cover used for connecting armored or metal cable to a box or enclosure.
Short Description
90° Connector, Zinc Die Cast, 3/8 in, 90°
Special Features
With Cover
extra long description
BPT 801-DC2 3/8 90 DEG CONN. ZINC
Additional Information
Connection Orientation
90°
Connection Type
FMC
for use with
AC/MC Cable
Standards Met
UL File No. E9391;CSA Certified:File No. LR39354
package quantity
25 CT;250 PK
Made in USA
yes
media
Yes
angle
90 DEG
Connector Type
FMC
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
801-DC2
GTIN
00781747158017
UPC
781747158017
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
CONNECTOR
Trade Size
Trade Size
3/8 in
Packaging
Weight
0.117 lb/EA
Weight per each
0.117
Carton
25
Package
250
Uses, Certifications, and Standards
Application
90°Fitting with Cover Recommended Cable Types Used For Connecting Flexible Metal Conduit to Box or Enclosure. 14/4 (.45" 0 Min) to 10/4 (.625" 0 Max). Mc/Mci-A
standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat