3232I - Recep Dup 15A125V Screw Term Iv

Legrand-Pass & Seymour

  • $0.81 (Each)
  • $0.81 (Each)

  • $8.14 (Per 10)

  • $81.39 (Per 100)

  • $162.78 (Per 200)

Availability: In Stock Locally
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
3232I
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
3232I
Description
Recep Dup 15A125V Screw Term Iv
Straight Blade Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #12 Awg Compatible Wire Size, Grounding Connection, Wall Mount, 1.32 In Length, 0.960 In Width, 3.31 In Height, Thermoplastic, Ivory, 0.1300 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
785007323214 / 00785007323214
Weight per unit
0.1264 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.81 (Each)
Carton
$8.14 (Per 10)
Standard Packaging
$162.78 (Per 200)
Resources
Images
 
 
3232I - Large Image
 
3232I - Small Image
 
3232I - Large Image
Attachments
 
 
3232I - Specification Sheet
Other Links
 
 
3232I - Other
 
3232I - Other
 
3232I - Other
Brochures
 
 
3232I - Brochure
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
Thermoplastic
Current Rating
15 A
Number of Wires
3
Voltage Rating
125
amperage rating
15
Poles
2
Wire Size
4
connection
Grounding
Material, Color, and Finish
Color
Ivory
Dimensions and Weight
Width
0.960 in
Height
3.31 in
Length
1.32 in
Size
4.2 in
Descriptions
Product Type
straight blade Receptacle
extra long description
P&S 3232I RECEP DUP 15A125V SCREW T
Special Features
Quickloop Wire Aid;Side Access Push Wire Release
Long Description
Straight Blade Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #12 AWG Compatible Wire Size, Grounding Connection, Wall Mount, 1.32 in Length, 0.960 in Width, 3.31 in Height, ThermoPlastic, Ivory, 0.1300 lb
Features
Our Pass & Seymour TradeMaster(R) receptacles combine a traditional look with reliable, time-tested operation for any residential application.
Short Description
15 A, 125 V, Straight Blade Receptacle, Ivory, #14 to #12 AWG Compatible Wire Size
Description
RECEP DUP 15A125V SCREW TERM IV
Additional Information
package quantity
10 CT;200 PK
Receptacle Type
Straight Blade
Compatible Wire Size
#14 to #12 AWG
Connection Type
Grounding
Mounting Type
Wall Mount
Standards Met
UL 498;C22.2 No.42;cULus Listed;RoHS Compliant;CSA Standard;LEED
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
3232I
sub brand
Pass & Seymour
GTIN
00785007323214
UPC
785007323214
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
Straight Blade Receptacle
Packaging
Weight
0.1300 lb
Weight per each
0.1264
Carton
10
Package
200
Uses, Certifications, and Standards
Application
Residential;Commercial
nema rating
5-15R
standard
UL 498
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat