No Image Avaliable

TM873I 15A 3W DECOR SW

Pass and Seymour

Quantity: Add to Cart

  • Model
    Vendor
    Pass and Seymour
    Catalog Number
    TM873I
    Manufacturer Number
    TM873-I
    Category
    Product Categories - Distribution Equipment
    Classification
    Residential Switches
    UNSPSC
    N/A
    UPC/EAN/GTIN
    00785007245448
    Weight per unit
    0.1500 (lbs/each)
    Description

    TM873I 15A 3W Decor SW

    Standard Rocker Type; Impact Resistant Thermoplastic Material; 1.43 Inch W X 1.27 Inch D X 4.19 Inch H Size; Ivory Color; 3-Way Operation Type; 120/277 Vac Voltage Rating; 15 Ampere Current Rating; Back, Side Wiring; No Wall Plate Included

    Price & Packaging
    Minimum Order Quantity
    1 Unit
    Unit
    $ 4.58 (Each)
    Carton
    $ 45.80 (10 units)
    Standard Package
    $ 458.00 (100 units)
    Stock
    Nacogdoches
    34
    All Stores
    2,234 (Location List)
    Links & Documents
    Images
     
     
    TM873I - Large Image
     
    TM873I - Small Image
    Specifications Sheets
     
     
    TM873I - Specification Sheet
    Attachments
     
     
    TM873I - Attachment
  • Additional Specifications
    EAN
    N/A
    GTIN
    00785007245448
    UPC
    785007245448
    Brand
    LEGRAND-PASS & SEYMOUR
    Item Type
    Decorator AC Switch
    Product Type
    Decorator Switch
    MSDS Form Number
    *
    Noun
    *
    Image Location
    * Image
    Wall Plate Included
    0
    Voltage Rating
    120/277 Vac
    Current Rating
    15 Ampere
    Item Number
    24544
    Commodity Code
    5110
    Commodity Code
    51100
    Vendor Number
    785007
    Directory
    Cis
    Commerce Sector
    Construction Materials
    Industry
    Electrical
    Commodity Description
    Gen Purpose Wiring Devices - Gen Purpose Switches
    Color
    Ivory
    Material
    Matte Finished Thermoplastic
    Vendor Short Name
    P&S
    Vendor Name
    Pass & Seymour Inc Wiring Devices & Accessories
    Long Description
    Rocker Switch, Standard Rocker; Matte Finished Thermoplastic; Ivory; 120/277 Vac; 15 Ampere; Operation Type Three Way; Side Wiring; Wall Plate Not Included; Trademaster? Brand
    Long Description
    Rocker Switch, Standard Rocker; Matte Finished Thermoplastic; Ivory; 120/277 Vac; 15 Ampere; Operation Type Three Way; Side Wiring; Wall Plate Not Included; Trademaster[R] Brand
    Wiring
    Side
    Type
    Standard Rocker
    Operation Type
    Three Way
    Catalog Number
    TM873-I
    Brand Name
    Trademaster.
    Brand Name
    Trademaster[R]

    • 2603-I

      Decorator Ac Switch


    • 7603V-BOX

      Decorator Ac Switch


    • 9803I

      Decorator Ac Switch


    • 9803IC

      Decorator Ac Switch


    • DS315-I


    • HBL2103I

      Decorator Ac Switch


    • TM873-I

      Decorator Ac Switch

  •   Please Note: surplus pricing applies only to quantities in stock at the EES location(s) shown below.

    Location Quantity In Surplus Surplus Price / Unit  
    Nacogdoches 34 $ 2.29 Add to Cart
    Searcy 12 $ 2.29 Add to Cart

* All prices subject to change.

We Also Carry