TR20W - Recep Dup Tamper Resis 20A/125V WH

Legrand-Pass & Seymour

  • $6.26 (Each)
  • $6.26 (Each)

  • $626.00 (Per 100)

Availability: In Stock Locally
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
TR20W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TR20W
Description
Recep Dup Tamper Resis 20A/125V WH
Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, Side Wire Connection, Wall Mount, 1.32 In Length, 0.65 In Width, 3.28 In Height, Thermoplastic, White, Impact Resistant, 0.2500 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
785007241655 / 00785007241655
Weight per unit
0.2478 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.26 (Each)
Standard Packaging
$626.00 (Per 100)
Resources
Images
 
 
TR20W - Large Image
 
TR20W - Small Image
 
TR20W - Large Image
 
TR20W - Video
Attachments
 
 
TR20W - Specification Sheet
Other Links
 
 
TR20W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
20 A
Number of Wires
3
Material
Thermoplastic
connection
Wire Ground
Voltage Rating
125
Poles
2
amperage rating
20
Wire Size
4
Material, Color, and Finish
Color
White
Dimensions and Weight
Length
1.32 in
Width
0.65 in
Height
3.28 in
Size
3.3 in
Descriptions
Product Type
Duplex Receptacle
Long Description
Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, Side Wire Connection, Wall Mount, 1.32 in Length, 0.65 in Width, 3.28 in Height, ThermoPlastic, White, Impact Resistant, 0.2500 lb
Features
Tamper-Resistant Commercial Grade Receptacle, 20A, 125V, White
Short Description
20 A, 125 V, Duplex Receptacle, White, TR
Special Features
Side Wire;Easily Accessed Break Off Line Contact
Description
RECEP DUP TAMPER RESIS 20A/125V WH
extra long description
P&S TR20W RECEP DUP TAMPER RESIS 20
Additional Information
Standards Met
UL 498;RoHS Compliant;C22.2 No. 42;CSA Certified
Receptacle Type
Duplex
Connection Type
Side Wire
Mounting Type
Wall Mount
Resistance Properties
Impact Resistant
package quantity
10 CT;100 PK
media
Yes
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
TR20W
sub brand
Pass & Seymour
GTIN
00785007241655
UPC
785007241655
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Type
Tamper Resistant Straight blade receptacle
Packaging
Weight
0.2500 lb
Weight per each
0.2478
Carton
1
Package
100
Uses, Certifications, and Standards
nema rating
5-20R
Application
Commercial
standard
UL 498
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat