No Image Avaliable

BRH2100 2P 100A 240V 22KAIC TENANT MAIN BREAKER

Eaton Cutler-Hammer

Quantity: Add to Cart

  • Model
    Vendor
    Eaton Cutler-Hammer
    Catalog Number
    BRH2100
    Manufacturer Number
    BRH2100
    Category
    Load Centers - Main Breaker & Main Lug Kits
    Classification
    Loadcenter Plug In Breakers
    UNSPSC
    39121603 - Miniature circuit breakers
    UPC/EAN/GTIN
    00786676373906
    Weight per unit
    0.5000 (lbs/each)
    Description

    BRH2100 2P 100A 240V 22KAIC Tenant Main Breaker

    Thermal Magnetic, Main Type; Load Center Used On; 4 to 1/0 Awg (Aluminum/Copper) Wire Size; Ul 489 Approval; 208 Vac Star/120 Vac, 240 Vac Voltage Rating; 22 Kiloampere Interrupting Rating; 100 Ampere Current Rating; 2 Pole(S); BR Model

    Price & Packaging
    Minimum Order Quantity
    1 Unit
    Unit
    $ 104.37 (Each)
    Carton
    $ 521.85 (5 units)
    Standard Package
    $ 2,609.25 (25 units)
    Stock
    Houston RDC
    389
    All Stores
    400 (Location List)
    Links & Documents
    Images
     
     
    BRH2100 - Large Image
     
    BRH2100 - Small Image
    Specifications Sheets
     
     
    BRH2100 - Specification Sheet
  • Additional Specifications
    EAN
    00786676373906
    GTIN
    00786676373906
    UPC
    786676373906
    Brand
    EATON
    Item Type
    Standard Small Frame Breaker
    Product Type
    Plug-On Circuit Breaker
    MSDS Form Number
    *
    Noun
    *
    Image Location
    * Image
    Current Rating
    100 Ampere
    Vendor Number
    1377
    Number of Poles
    2
    Commodity Description
    2 Pole Standard Trip Plug-In Circuit Breakers
    Voltage Rating
    208 Vac Star/120 Vac, 240 Vac
    Interrupting Rating
    22 Kiloampere
    Commodity Code
    32112
    Commodity Code
    3310
    Item Number
    37390
    Wire Size
    4 to 1/0 Awg (Aluminum/Copper)
    Vendor Number
    786676
    Model
    BR
    Catalog Number
    BRH2100
    Vendor Short Name
    CHC
    Vendor Short Name
    CHCPD
    Long Description
    Circuit Breaker, Thermal Magnetic, Main; 2 Pole; 208 Vac Star/120 Vac, 240 Vac; 100 Ampere; Interrupting Rating 22 Kiloampere; Wire Size 4 to 1/0 Awg (Aluminum/Copper); Approval Ul 489; Used On Load Center; BR Model
    Directory
    Cis
    Commerce Sector
    Construction Materials
    Vendor Name
    Cutler-Hammer Circ Prot Dev & CTRLS
    Vendor Name
    Cutler-Hammer Circuit Protect Dev
    Vendor Name
    Eaton Circ Prot Dev & CTRLS
    Industry
    Electrical
    Industry
    Elx
    Commodity Description
    Load CTRS & S. E. Equipt - Circuit BRKR Load Centers
    Used On
    Load Center
    Type
    Thermal Magnetic, Main
    Approval
    Ul 489

    • BRH2100

      Standard Small Frame Breaker


    • MP2100KH

      Standard Small Frame Breaker


    • THHQL21100

      Standard Small Frame Breaker

* All prices subject to change.