7010BSL - BRK

7010BSL - 120 V Ac/DC Photo Hearing Impared Smoke Detector

BRK

  • $69.77 (for 1 Each)
  • $69.77 (1 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    7010BSL
    Manufacturer
    BRK
    Manufacturer's Part Number
    7010BSL
    Description
    120 V Ac/DC Photo Hearing Impared Smoke Detector
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Fire Detection & Alarm Equipt - Fire & Alarm Monitors & Systms  Mark as Incorrect
    Suggest a New Category
    Classification
    Smoke Detectors
    UNSPSC
    46191501 - Smoke detectors
    UPC/GTIN
    029054121042 / 00029054121042
    Weight per unit
    1.0799 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $69.77 (1 Each)
    Carton
    $69.77 (1 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    2 Each
    Resources
    Attachments
     
     
    7010BSL - Specification Sheet
     
    7010BSL - Specification Sheet
     
    7010BSL - Specification Sheet
    Images
     
     
    7010BSL - Large Image
     
    7010BSL - Large Image
     
    7010BSL - Small Image


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Material, Color, and Finish
    Enclosure Material
    PLASTIC
    Color
    WHITE
    Descriptions
    Product Type
    120V Ac Photo Smoke Alarm With Strobe
    Description
    120 V AC/DC PHOTO HEARING IMPARED SMOKE DETECTOR
    Additional Information
    Operating Voltage
    120V AC 60Hz w/ 3V battery backup
    Temperature Range
    40 to 100 F
    Output Current
    0.60 Amps
    dimensions
    5.1" diameter x 4.0" height
    alarm type
    Audio, Visual
    Manufacturer Information
    Brand
    BRK
    Manufacturers Part Number
    7010BSL
    GTIN
    00029054121042
    UPC
    029054121042
    Taxonomies, Classifications, and Categories
    Category Description
    SMOKE DETECTORS
    Type
    Photoelectric & 177 Candela Strobe Combo Smoke Alarm
    Packaging
    Weight per each
    1.0799
    Carton
    1
    Uses, Certifications, and Standards
    environmental conditions
    10 to 90 PCT
    Mounting
    Electrical junction box, wall or ceiling
    Application
    Single and or multiple station alarm specifically designed for residential and institutional applications including sleeping rooms of hospitals, hotels, motels, dormitories and other multi-family dwellings as defined in standard NFPA 101.
    standard
    UL217/UL1971
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available
    View Store
    1 Amarillo

    A-L

    Location Stock Available
    View Store
    1 Brownwood

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for 7010BSL

    Type in the slang term you'd like to suggest.

* All prices subject to change.