XT0R12BRL - ETL

XT0R12BRL - 102W Led WP 50K Refr Lens

Cooper Lumark

  • $392.99 (for 1 Each)
  • $392.99 (1 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    XT0R12BRL
    Manufacturer
    Cooper Lumark
    Manufacturer's Part Number
    XTOR12BRL
    Description
    102W Led WP 50K Refr Lens
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Enhanced Commodity Codes - Lighting  Mark as Incorrect
    Suggest a New Category
    Classification
    Led Floodlights, Wallpacks, Bollards & Landscape Lighting
    UNSPSC
    39111503 - Wall fixture
    UPC/GTIN
    080083779581 / 00080083778195
    Weight per unit
    11.45 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $392.99 (1 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    4 Each
    Resources
    Images
     
     
    XT0R12BRL - Small Image
     
    XT0R12BRL - Large Image
     
    XT0R12BRL - Large Image
    Attachments
     
     
    XT0R12BRL - Specification Sheet
     
    XT0R12BRL - Specification Sheet
    Other Links
     
     
    XT0R12BRL - Other
     
    XT0R12BRL - Other


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Wattage
    102W
    Ballast Type
    0-10V Dimming LED Driver
    amperage rating
    0.93 (at 120V)
    Lamp Type
    LED 0
    Lamp Included
    Yes Yes/No
    Number of Lamps
    2 kVA
    Voltage Rating
    277 VAC
    Material, Color, and Finish
    Style
    (blank)
    Finish
    BRONZE
    Color
    Copper
    Dimensions and Weight
    Height
    13.25 in
    Width
    9 W
    Length
    9.438 in
    Descriptions
    Product Type
    Xtormaxx, 102W, 5K, Refrac Lens, 120-277V, CB
    Description
    102W LED WP 50K REFR LENS
    Special Features
    Wall, inverted or pole mount. Energy saving replacement up to 250W HID
    Manufacturer Information
    Brand
    Cooper Lumark
    LUMARK
    Manufacturers Part Number
    XTOR12BRL
    sub brand
    XTOR Crosstour MAXX LED
    GTIN
    00080083778195
    UPC
    080083779581
    Taxonomies, Classifications, and Categories
    Category Description
    LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
    Type
    WALL MOUNT
    Packaging
    Weight per each
    11.45
    Carton
    1
    Uses, Certifications, and Standards
    Application
    LIGHTING
    standard
    UL/cUL Listed - Wet Location;LM79/LM80 Compliant;RoHS Compliant
    Mounting
    WALL MOUNT
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available
    View Store
    2 Tyler

    A-L

    Location Stock Available

    M-Z

    Location Stock Available
    View Store
    2 Midland


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for XT0R12BRL

    Type in the slang term you'd like to suggest.

* All prices subject to change.