265020 - MIL

265020 - 18V Impact Drill

Milwaukee Electric Tool

  • $109.99 (for 1 Each)
  • $109.99 (1 Each)
Warning icon No longer available or discontinued by the manufacturer.
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    265020
    Manufacturer
    Milwaukee Electric Tool
    Manufacturer's Part Number
    N/A
    Description
    18V Impact Drill
    Slang Terms

    Suggest a New Term
    Similar Brands

    Category
    Unassigned
    Classification
    Power Tools
    UNSPSC
    -
    UPC/EAN/GTIN
    045242158645
    Weight per unit
    0
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $109.99 (1 Each)
    Carton
    $109.99 (1 Each)
    Stock Availability
    Nacogdoches
    0 Each
    All Stores
    0 Each
    Resources


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Descriptions
    Description
    18V IMPACT DRILL
    Manufacturer Information
    Brand
    MILWAUKEE ELECTRIC TOOL
    Taxonomies, Classifications, and Categories
    Category Description
    POWER TOOLS
    Availability
    Status
    Inactive
    Packaging
    Weight per each
    0
    Carton
    1
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available

    M-Z

    Location Stock Available


  • Substitutes

    No Substitute Items found for 265020.

    Similar Items

    Listed below you'll find similar and potential substitutes for 265020.
    • 265720 - M18 2-Speed 1/4" Hex Imp - Milwaukee Electric Tool
      View Larger

      265720 - Milwaukee Electric Tool

      Impact Driver, 18 V, 1500 In-LB Torque Rating, Hex Drive, 1/4 In Drive Size, Up to 2750 RPM Speed, 5-1/2 In Overall Length, 3.1 LB

      • MFR Part #: 2657-20
      • Nacogdoches Availability: 0 Each
      • Total Availability: 0 Each
      • Manufacturer: Milwaukee Electric Tool
      • Find: Similar Items
      • Pkg Sizes: 1 Each ($ -) ·

      Book Price
      $ - Request Quote

  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for 265020

    Type in the slang term you'd like to suggest.

* All prices subject to change.