A95301151 - A95 3P Contactor, 480/60, 400-4

Abb

  • $1838.38 (Each)
  • $1,838.38 (Each)
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
A95301151
Manufacturer
Abb
Manufacturer's Part Number
A95-30-11-51
Description
A95 3P Contactor, 480/60, 400-4
3 Pole, 145 Amp, Non-Reversing Across The Line Contactor With 480V Ac Coil and 1 No and 1 NC Auxiliary Contacts
Slang Terms

Suggest a New Term
Categories
Contactors - IEC Contactors Mark as Incorrect
Suggest a New Category
Classification
Ac Contactors
UNSPSC
39121529 - Contactors
UPC/GTIN
662019880839 / 00662019880839
Weight per unit
4.56 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,838.38 (Each)
Resources
Images
 
 
A95301151 - Small Image
 
A95301151 - Large Image
Other Links
 
 
A95301151 - Other
Attachments
 
 
A95301151 - Specification Sheet
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
5.83x4.02x4.86
Descriptions
Product Type
A95 3P Contactor 480/60 400-415/
extra long description
ABB A95-30-11-51 A95 3P CONTACTOR 4
Description
A95 3P CONTACTOR, 480/60, 400-4
Long Description
3 pole, 145 amp, non-reversing across the line contactor with 480V AC coil and 1 NO and 1 NC auxiliary contacts
Special Features
Compact, space saving design
Manufacturer Information
Brand
ABB
Manufacturers Part Number
A95-30-11-51
GTIN
00662019880839
UPC
662019880839
Taxonomies, Classifications, and Categories
Category Description
AC CONTACTORS
Type
Contactors
Packaging
Weight per each
4.56
Carton
1
Uses, Certifications, and Standards
Application
Primarily for controlling 3-phase motors and power circuits
standard
UL, IEC, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat