FBX900 - Cathedral Ceiling Fan

Arlington

  • $165.53 (Each)
  • $165.53 (Each)
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
FBX900
Manufacturer
Arlington
Manufacturer's Part Number
FBX900
Description
Cathedral Ceiling Fan
Fan and Fixture Mounting Box For New Construction. Fits Cathedral Ceilings Up to 80 Degrees or Larger. 70LB, 200LB Fixture. Paintable Textured Finish. 14.5 Cu. In. 8" Square Mounting Surface Handles Fans With Larger Canopies. Expandable Bracket Holds Box Securely Between Joists.
Slang Terms

Suggest a New Term
Categories
Ceiling Fans (Paddle Fans) & C - Ceiling Fan Parts & Accy. Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121316 - Ceiling box
UPC/GTIN
018997752246 / 00018997752246
Weight per unit
6.57 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$165.53 (Each)
Resources
Images
 
 
FBX900 - Small Image
 
FBX900 - Large Image
 
FBX900 - Video
Attachments
 
 
FBX900 - Specification Sheet
Other Links
 
 
FBX900 - Other
 
FBX900 - Other
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
Plastic
Material, Color, and Finish
Color
White
Dimensions and Weight
Size
L(2.300) x W(13.20) x H(24.00)
Descriptions
Description
CATHEDRAL CEILING FAN
Product Type
Cathedral Ceiling Fan W BRK
extra long description
ARL FBX900 CATHEDRAL CEILING FAN W
Long Description
Fan and fixture mounting box for new construction. Fits cathedral ceilings up to 80 degrees or larger. 70lb, 200lb fixture. Paintable textured finish. 14.5 cu. in. 8" square mounting surface handles fans with larger canopies. Expandable bracket holds box securely between joists.
Special Features
Adjustable mounting brackets
Additional Information
Knockouts
NO
media
Yes
Manufacturer Information
Brand
ARLINGTON
Manufacturers Part Number
FBX900
GTIN
00018997752246
UPC
018997752246
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Fan and Fixture Mounting Box
Packaging
Weight per each
6.57
Carton
1
Uses, Certifications, and Standards
Application
Fan and Fixture
standard
UL and CSA
Mounting
SCREW
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat