656 - *Discontinued* 70CFM Heater-Light

Broan

  • $167.59 (Each)
  • $167.59 (Each)
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
656
Manufacturer
Broan
Manufacturer's Part Number
656
Description
*Discontinued* 70CFM Heater-Light
Heater/Light; Same As Model 655 But Does Not Include Fan
Slang Terms

Suggest a New Term
Categories
Builders Products - Combination Fans, Lights & Hea Mark as Incorrect
Suggest a New Category
Classification
Fans & Heaters
UNSPSC
40101502 - Air exhausters
UPC/GTIN
026715022977 / 00026715022977
Weight per unit
11.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$167.59 (Each)
Resources
Other Links
 
 
656 - Other
Images
 
 
656 - Small Image
 
656 - Large Image
Attachments
 
 
656 - Specification Sheet
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
120
Wattage
Rated: 1428 WTT, Heater: 1300 WTT
Material, Color, and Finish
Housing Material
23 GA Steel
Descriptions
Product Type
Heater/Light, Broan, 16-3/4 In X 10-5/8 In X 2-1/8 In Grille, 1
Description
*DISCONTINUED* 70CFM HEATER-LIGHT
Long Description
Heater/Light; same as Model 655 but does not include fan
Special Features
Designer styled white polymeric grille complements virtually any decor; 1300 WTT heater for fast, even heat distribution; 15 AMP circuit acceptable; Type IC (Insulation Contact); Use with Model 68W or 68V two-function control (available separately) Does not include ventilation fan; All models available in single packs or Project Packs, except where noted; Directional vanes for heat and exhaust; Snap-in light diffusing lens for 100 WTT bulb; Adjustable mounting brackets span up to 24 IN; Polymeric damper/du
Additional Information
dimensions
Housing: 14-1/4 IN Length X 8-1/4 IN Width X 5-3/4 IN Height, Grille: 16-3/4 IN Length X 10-5/8 IN Width X 2-1/8 IN Height
Manufacturer Information
Brand
BROAN
Model
656
GTIN
00026715022977
UPC
026715022977
Taxonomies, Classifications, and Categories
Category Description
FANS & HEATERS
Type
Heater/Light
Packaging
Weight per each
11.3
Carton
1
Uses, Certifications, and Standards
Mounting
CEILING
standard
UL Listed, HVI 2100 Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat