PV2000ST6 - 2IN PVC Coated Myers Hub

Calbond

  • Special Order Item
  • $0.00 (Each)
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
PV2000ST6
Manufacturer
Calbond
Manufacturer's Part Number
PV2000ST6
Description
2IN PVC Coated Myers Hub
ST6 2IN Knockout Hub - PVC Coated
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
PVC Conduit Fittings & Accessories
UNSPSC
39131700 - Wire Raceways Conduit and Busways
UPC/GTIN
847656076214 / 00847656076214
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
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
0.002 Inch Urethane Coated Interior/0.04 Inch PVC Coated Exterior Steel
Dimensions and Weight
Size
4.25 Inch Diameter x 3.75 Inch Length
Descriptions
Product Type
Conduit Hub
Description
2IN PVC COATED MYERS HUB
Long Description
CONDUIT HUB, THREADED TYPE; 0.002 INCH URETHANE COATED INTERIOR/0.04 INCH PVC COATED EXTERIOR STEEL MATERIAL; 4.25 INCH DIAMETER X 3.75 INCH LENGTH SIZE; CONDUIT USED ON; UL 6/514B, NEC/CEC APPROVAL; NON-GROUNDING; 2 INCH TRADE SIZE; CORROSION RESISTANT
extra long description
THREADED TYPE; 0.002 INCH URETHANE COATED INTERIOR/0.04 INCH PVC COATED EXTERIOR STEEL MATERIAL; 4.25 INCH DIAMETER X 3.75 INCH LENGTH SIZE; CONDUIT USED ON; UL 6/514B, NEC/CEC APPROVAL; NON-GROUNDING; 2 INCH TRADE SIZE; CORROSION RESISTANT; MAXIMUM WALL THICKNESS 0.125 INCH; ENCLOSURE TYPE CLASS I DIV 2, CLASS II DIV 1 AND 2, CLASS III DIV 1 AND 2, CLASS I ZONE 1 AEX E II, CLASS I ZONE 1 EX E II, NEMA 2/3/3R/4/4X/11/12; APPLICATION PETROCHEMICAL, WATER AND WASTEWATER TREATMENT FACILITY, TRANSPORTATION AND
Additional Information
Maximum Wall Thickness 0.125 Inch; Enclosure Type Class I Div 2, Class II Div 1 and 2, Class III Div 1 and 2, Class I Zone 1 AEx e II, Class I Zone 1 Ex e II, NEMA 2/3/3R/4/4X/11/12; Application Petrochemical, Water and Wastewater Treatment Facility, Tran
Commodity Description
PVC CONDUIT FITTINGS & ACCESSORIES
Additional Information
Ground Type
Non-Grounding
Manufacturer Information
Brand
Calpipe Industries, Inc
Manufacturers Part Number
PV2000ST6
Model
ST
GTIN
00847656076214
UPC
847656076214
Taxonomies, Classifications, and Categories
Type
THREADED
Trade Size
Trade Size
2 INCH
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
Used On
CONDUIT
Approval
UL 6/514B, NEC/CEC
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of PV2000ST6.
Jump To:

Similar Items

Similar items are close alternatives to PV2000ST6, though they may not be 100% alike.

2 Knockout Hub
  • Our Part #: PRST6
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: PRST6
  • Manufacturer: Robroy/Plasti-Bond
  • Find: Similar Items
  • Pkg Sizes: 5 ($922.75) ·
PRST6 - Robroy/Plasti-Bond

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$184.55

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat