E50KL551 - E50 Operating Lever

Eaton

  • $62.69 (Each)
  • $62.69 (Each)

Availability: In Stock Locally
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
E50KL551
Manufacturer
Eaton
Manufacturer's Part Number
E50KL551
Description
E50 Operating Lever
Limit Switch Operator, E50 Series, Standard Roller Actuator, Zinc Die Cast Material, -10 °F Operating Temperature, +200 °F Operating Temperature, 3.00 In Overall Length, 0.32 In Overall Depth
Slang Terms

Suggest a New Term
Categories
Limit Switches - Limit Switch Arms, Actuators & Mark as Incorrect
Suggest a New Category
Classification
Limit Switches
UNSPSC
N/A
UPC/GTIN
782113302225 / 00782113302225
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$62.69 (Each)
Resources
Images
 
 
E50KL551 - Large Image
 
E50KL551 - Large Image
 
E50KL551 - Large Image
 
E50KL551 - Large Image
 
E50KL551 - Large Image
Attachments
 
 
E50KL551 - Specification Sheet
Other Links
 
 
E50KL551 - Other
 
E50KL551 - Other
 
E50KL551 - Other
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
Zinc Die Cast
actuator
Standard roller
Dimensions and Weight
Overall Length
3.00 in;76.2 mm
Descriptions
extra long description
ETN E50KL551 E50 OPERATING LEVER
Product Type
Limit Switch Operator
Long Description
Limit Switch Operator, E50 Series, Standard Roller Actuator, Zinc Die Cast Material, -10 °F Operating Temperature, +200 °F Operating Temperature, 3.00 in Overall Length, 0.32 in Overall Depth
Features
Eaton's Culter Hammer Seris E50 Modular Plug-In Limit Switch are the industry standard with versatility of design and high reliability for low maintenance, installation and inventory costs. Standard Viton(R) gaskets, seals and boots and a zinc die cast enclosure provide exceptional chemical resistance to the common coolants, cleansing agents, and hydraulic fluids found in machine tool, automotive, waste water treatment and other heavy-duty industrial applications. Mounting dimensions accommodate both U.S.
Short Description
Limit Switch Operator, E50, Zinc Die Cast, 3.00 in;76.2 mm L, 0.32 in;8.1 mm D
Description
E50 OPERATING LEVER
Additional Information
actuator type
Standard Roller
for use with
E50 Heavy Duty Modular Limit Switches
Minimum Operating Temperature
-10 °F
Maximum Operating Temperature
+200 °F
Overall Depth
0.32 in;8.1 mm
Standards Met
U.S. and DIN
dimensions
3.7200 IN X 0.7500 IN X 0.6100 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
E50KL551
series
E50
GTIN
00782113302225
UPC
782113302225
Taxonomies, Classifications, and Categories
Category Description
LIMIT SWITCHES
Type
Heavy duty plug-in limit switch accessory
Packaging
Weight per each
0.5
Carton
1
Uses, Certifications, and Standards
nema rating
NEMA 1, 3, 3S, 4, 4X, 6, 6P, 13
Operating Temperature
10
standard
CE,UL Listed,CSA Certified,RoHS Compliant
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of E50KL551.
Jump To:

Cross Referenced

These items are similar to E50KL551 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
E50KL551 Eaton 00782113302225
6PA114 Honeywell 00784549630552
3SX03KL548 Siemens 00754554232904
3SX03KL551 Siemens 00754554264028
9007EA11 Capital Tristate 00785901868309

* All prices subject to change.

Begin Live Chat