CHFAFGFL0FF - Lockoff For CHFCAF115 CHFAFGF115 CHFGFT115 Ect.

Eaton

  • $12.63 (Each)
  • $12.63 (Each)

  • $126.30 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CHFAFGFL0FF
Manufacturer
Eaton
Manufacturer's Part Number
CHFAFGFL0FF
Description
Lockoff For CHFCAF115 CHFAFGF115 CHFGFT115 Ect.
Lockoff, 12.7 X 12.7 X 0.254 MM, 0.01 LB
Slang Terms

Suggest a New Term
Categories
Circuit Breakers - Circuit Breaker Accessories Mark as Incorrect
Suggest a New Category
Classification
Fault Sensing Breakers (Afci/Gfci)
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
786685990644 / 00786685990644
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.63 (Each)
Standard Packaging
$126.30 (Per 10)
Resources
Images
 
 
CHFAFGFL0FF - Large Image
 
CHFAFGFL0FF - Large Image
 
CHFAFGFL0FF - Large Image
 
CHFAFGFL0FF - Large Image
 
CHFAFGFL0FF - Large Image
 
CHFAFGFL0FF - Large Image
 
CHFAFGFL0FF - Large Image
Attachments
 
 
CHFAFGFL0FF - Specification Sheet
Other Links
 
 
CHFAFGFL0FF - Other
 
CHFAFGFL0FF - Other
 
CHFAFGFL0FF - Other
 
CHFAFGFL0FF - Other
 
CHFAFGFL0FF - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
LOCKOFF FOR CHFCAF115 CHFAFGF115 CHFGFT115 ECT.
Product Type
Lockoff
Long Description
Lockoff, 12.7 x 12.7 x 0.254 mm, 0.01 lb
Features
Padlockable device for locking the handle of CH AFGF, CAF and GFT breakers into the ON or OFF position.
Short Description
Lockoff for CH AFGF, CAF and GFT Breakers
extra long description
ETN CHFAFGFLOFF LOCKOFF-CHFCAF115,
Additional Information
accessory type
Lockoff
for use with
CH AFGF Breakers;CAF Breakers;GFT Breakers
dimensions
12.7 x 12.7 x 0.254 mm
Standards Met
IGCC 4459
Manufacturer Information
Brand
Eaton Corp
Viton(R)
Manufacturers Part Number
CHFAFGFL0FF
GTIN
00786685990644
UPC
786685990644
Taxonomies, Classifications, and Categories
Type
Accessory
Category Description
Fault Sensing Breakers (AFCI/GFCI)
Packaging
Weight
0.01 lb
Weight per each
0.02
Carton
1
Package
10
Uses, Certifications, and Standards
standard
Contact Manufacturer
Application
Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat