5685 - Generator Transport Cart

Generac Power Systems

  • $604.41 (Each)
  • $604.41 (Each)
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
5685
Manufacturer
Generac Power Systems
Manufacturer's Part Number
5685
Description
Generator Transport Cart
The Generator Transport Cart Is Designed to Allow A Single Individual to Move and Position Any Of The Air-Cooled Generators Without The Need For Additional People or Equipment. Large Wheels and A Wide Handle Take The Strain Off Transportation. By Attaching The Cart to The Generator Through The Lifting Holes, The Generator Is Lifted From The Pallet By Leverage and Is Easily Wheeled to The Appropriate Location For Final Setting. The Cart Is Compatible With Any Air-Cooled Generac Model.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Distribution Equipment Mark as Incorrect
Suggest a New Category
Classification
Generator Parts & Accessories
UNSPSC
N/A
UPC/GTIN
696471056853 / 00696471056853
Weight per unit
62 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$604.41 (Each)
Resources
Images
 
 
5685 - Small Image
 
5685 - Large Image
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
GENERATOR TRANSPORT CART
Long Description
The generator transport cart is designed to allow a single individual to move and position any of the air-cooled generators without the need for additional people or equipment. Large wheels and a wide handle take the strain off transportation. By attaching the cart to the generator through the lifting holes, the generator is lifted from the pallet by leverage and is easily wheeled to the appropriate location for final setting. The cart is compatible with any air-cooled Generac model.
Product Type
Transport Cart For Standby Generators
Features
The generator transport cart is designed to allow a single individual to move and position any of the air-cooled generators without the need for additional people or equipment. Large wheels and a wide handle take the strain off transportation. By attaching the cart to the generator through the lifting holes, the generator is lifted from the pallet by leverage and is easily wheeled to the appropriate location for final setting. The cart is compatible with any air-cooled Generac model.
Short Description
Generator Transport Cart
Manufacturer Information
Brand
Generac Power Systems
Manufacturers Part Number
5685
GTIN
00696471056853
UPC
696471056853
Taxonomies, Classifications, and Categories
Category Description
Generator Parts & Accessories
Packaging
Weight per each
62