Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Broan |
Broan-Nutone |
Catalog Number |
1667H |
690RA |
Manufacturer Number |
1667H |
690RA |
Category |
Builders Products -
Combination Fans, Lights & Hea
|
Exhaust Fans & Components -
Exhaust Fan Parts & Accy.
|
Classification |
Fans & Heaters
|
Fans & Heaters
|
UNSPSC |
40101502 - Air exhausters
|
40101502 - Air exhausters
|
UPC/EAN/GTIN |
00026715023264 |
00784891254505 |
Weight per package |
7.88 (lbs/each) |
7.88 (lbs/each) |
Description |
1667H Housing W/Damper/Duct Con
Fan Housing, 3 In Duct Size, 120 V, 0.3 Sones Sound Level, 7-1/4 In Length, 7-1/2 In Width, 3-5/8 In Height, 0.41 LB
|
690RA *Discontinued* 696N Exh Fan Housing
Housing Pack. Housing For 695RB and 696RNB
|
|
Minimum Order QTY |
6 Units |
1 Unit |
Unit/Foot |
$11.54 (Each) |
$15.48 (Each) |
Carton/Reel |
$11.54 (1 Each) |
$15.48 (1 Each) |
Standard Packaging/Reel |
$69.24 (6 Each) |
$92.88 (6 Each) |
|
|
Height |
3-5/8 in |
- |
Length |
7-1/4 in |
- |
Width |
7-1/2 in |
- |
|
Description |
HOUSING W/DAMPER/DUCT CON |
*DISCONTINUED* 696N EXH FAN HOUSING |
Features |
Fan housing pack type;1670f, 1671f, 1688f, 1689f bath and ventilation fan used on;overall dimension 7-1/4 inch length x 7-1/2 inch width x 3-5/8 inch height;duct size 3 inch;sound level 3 sones;includes damper/plastic duct connector;approval ul. |
- |
Long Description |
Fan Housing, 3 in Duct Size, 120 V, 0.3 Sones Sound Level, 7-1/4 in Length, 7-1/2 in Width, 3-5/8 in Height, 0.41 lb |
Housing Pack. Housing for 695RB and 696RNB |
Product Type |
Housing Pack, Broan, Includes: Damper, Plastic Duct Conn, Packag |
Housing Pack. Housing For 695RB and 696RNB. |
Short Description |
Fan Housing, 120 V, 3 in |
- |
Special Features |
Wall installation |
- |
|
Duct Size |
3 in |
- |
housing dimensions |
7-1/4 IN Length X 7-1/2 IN Width X 3-5/8 IN Height |
- |
idea granular category code |
- |
5772 |
package quantity |
1 CA;6 PK |
- |
Sound Level/Sones |
0.3 Sones |
- |
Standards Met |
Ul Listed |
- |
|
|
Brand |
Broan/Nutone LLC |
Broan-NuTone |
Manufacturers Part Number |
1667H |
690RA |
|
Category Description |
FANS & HEATERS |
FANS & HEATERS |
Type |
HOUSING PACK |
HOUSING PACK |
|
|
|
Application |
1670F;1671F;1688F;1689F Finish Packs |
For Use With 695RB And 696RNB Models |