Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Color-Keyed |
Homac |
Catalog Number |
CTP250250 |
CC4040 |
Manufacturer Number |
CTP250250 |
CC 4040 |
Category |
Cable MNGMNT & Prot Devices -
Grounding & Bonding Equipment
|
Solderless Connectors -
Splicing & Terminating Kits
|
Classification |
T&B C Tap Lugs
|
Comp & Mech Lugs and Butt Splices
|
UNSPSC |
39121428 - Electrical taps
|
39121613 - Grounding devices or assemblies
|
UPC/EAN/GTIN |
00786210331102 |
00783786711550 |
Weight per package |
0.232 (lbs/each) |
0.27 (lbs/each) |
Description |
CTP250250 GRD Comp C-Tap Conn
C-Tap, 1 Terminal, #1 STR to #2/0 STR Compatible Wire Size, #3/0 Awg STR to 250 Kcmil Tap Conductor Size, 1.97 In Thickness, Copper Material, 0.23 LB
|
CC4040 Cu C-Type Comp Tap 3/0-4/0 3/0-4/0
Copper C-Type Compression Tabs, Wire Range Groove A: 3/0 Sol - 4/0 STR, Wire Range Groove B: 3/0 Sol - 4/0 STR, Installation Dies F or D3, Length 1-1/16 Inch
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$71.67 (Each) |
$22.84 (Each) |
Carton/Reel |
$71.67 (1 Each) |
$1,142.00 (50 Each) |
Standard Packaging/Reel |
$1,791.85 (25 Each) |
$1,142.00 (50 Each) |
|
Conductor Size |
3/0 AWG - 250 kcmil |
- |
insulation |
- |
None |
Material |
Copper |
- |
|
Conductor Material |
- |
Copper |
|
Length |
- |
1-1/16 in |
Thickness |
1.97 in;50.0 mm |
- |
|
Description |
GRD COMP C-TAP CONN |
CU C-TYPE COMP TAP 3/0-4/0 3/0-4/0 |
extra long description |
ABB CTP250250 C-TAP, 3/0-250 MAIN A |
ABB CC 4040 CU C-TYPE COMP TAP 3/0- |
Long Description |
C-Tap, 1 Terminal, #1 STR to #2/0 STR Compatible Wire Size, #3/0 AWG STR to 250 kcmil Tap Conductor Size, 1.97 in Thickness, Copper Material, 0.23 lb |
Copper C-Type Compression Tabs, Wire Range Groove A: 3/0 Sol - 4/0 Str, Wire Range Groove B: 3/0 Sol - 4/0 Str, Installation Dies F or D3, Length 1-1/16 Inch |
Product Type |
C-Tap |
Cu C-Type Comp Tap 3/0-4/0 3/0-4/0 |
Short Description |
C-Tap, Copper, #1 STR to #2/0 STR, #6 AWG SOL to #2 AWG STR Tap Conductor Size |
- |
Special Features |
E-Z-Ground® connectors are designed for direct burial and offer a safe, efficient alternative to exothermic welding products |
- |
|
Compatible Wire Size |
#1 STR to #2/0 STR |
- |
Number of Terminals |
1 |
- |
package quantity |
1 CA;25 PK |
- |
Tap Conductor Size |
#3/0 AWG STR to 250 kcmil |
- |
|
|
Brand |
Thomas & Betts |
Homac |
Manufacturers Part Number |
CTP250250 |
CC 4040 |
|
Category Description |
T&B C TAP LUGS |
Comp & Mech Lugs and Butt Splices |
Type |
E-Z-Ground Compression Grounding |
C-Type Compression Tap |
|
|
standard |
UL E3060 |
UL E9809, CSA 4503 |