Item Comparison: PRHC0NDUIT1, PB1

Item

PRHC0NDUIT1 - 1" Plasti-Bond Conduit - Plastibond

PRHC0NDUIT1
1" Plasti-Bond Conduit

$12.0874 Foot

$15,351.00 (1270 Feet)

QTY:
Feet
Add
PB1 - 1" Plasti-Bond Conduit - Plastibond

PB1
1" Plasti-Bond Conduit

$12.0874 Each

$15,351.00 (1270 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 30,850 30,850
Vendor Plastibond Plastibond
Catalog Number PRHC0NDUIT1 PB1
Manufacturer Number PRHCONDUIT-1 PRHCONDUIT-1
Category Heavy Wall Conduit - Galvanized Heavy Wall Conduit Heavy Wall Conduit - Galvanized Heavy Wall Conduit
Classification All Plastibond Fittings All Plastibond Fittings
UNSPSC 39131706 - Electrical conduit 39131706 - Electrical conduit
UPC/EAN/GTIN 00784011200030 00784011200030
Weight per package 1.64 (lbs/each) 1.64 (lbs/each)
Description PRHC0NDUIT1 1" Plasti-Bond Conduit
1 Conduit
PB1 1" Plasti-Bond Conduit
Wall Conduit, 1 In Trade Size, 1.395 In Conduit Outer Diameter, 1.063 In Conduit Inner Diameter, 10 FT Length, Steel, Blue, 0.126 In Wall Thickness, Threaded End Style, 164 LB/100 FT
Minimum Order QTY 10 Units 1 Unit
Unit/Foot $12.09 (Foot) $12.09 (Each)
Carton/Reel $120.87 (10 Feet) $120.87 (10 Each)
Standard Packaging/Reel $15,351.00 (1270 Feet) $15,351.00 (1270 Each)
Material Steel Steel
Color - Blue
Finish 2 Mil Red Urethane Coated (Interior)/40 Mil Gray PVC Coated (Exterior) Thread: Hot Galvanized;Exterior: PVC Coated;Interior: Urethane
Inner Diameter 1.063 INCH 1.063 INCH
Length 10 Foot 10 ft
Outer Diameter 1.395 INCH 1.395 INCH
Additional Information Thread Protector Cap Color Blue Thread Protector Cap Color Blue
Commodity Description Galvanized Rigid Steel Conduit Galvanized Rigid Steel Conduit
Description 1" PLASTI-BOND CONDUIT 1" PLASTI-BOND CONDUIT
extra long description GALVANIZED STEEL MATERIAL; 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC (EXTERIOR)/CLEAR URETHANE COATED (THREAD) FINISH; 10 FOOT; 1.063 INCH INNER DIAMETER; 1.395 INCH OUTER DIAMETER; UL (CANADA AND US), UL 6, CSA C22.2, ETL APPROVAL; ANSI C80.1, ISO 9001 APPLICABLE STANDARD; 164 POUND WEIGHT; 1270 FOOT PER PACK STANDARD PACKAGE; 1 INCH TRADE SIZE; 0.126 INCH WALL THICKNESS; THREADED END STYLE; THREAD PROTECTOR COLOR BLUE; TRAVERSE AREA 0.887 SQUARE INCH; INCLUDES COUPLING GALVANIZED STEEL MATERIAL; 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC (EXTERIOR)/CLEAR URETHANE COATED (THREAD) FINISH; 10 FOOT; 1.063 INCH INNER DIAMETER; 1.395 INCH OUTER DIAMETER; UL (CANADA AND US), UL 6, CSA C22.2, ETL APPROVAL; ANSI C80.1, ISO 9001 APPLICABLE STANDARD; 164 POUND WEIGHT; 1270 FOOT PER PACK STANDARD PACKAGE; 1 INCH TRADE SIZE; 0.126 INCH WALL THICKNESS; THREADED END STYLE; THREAD PROTECTOR COLOR BLUE; TRAVERSE AREA 0.887 SQUARE INCH; INCLUDES COUPLING
Features - PVC coated galvanized rigid conduit with urethane interior coating protects conductors from mechanical damage and corrosive attack. Electrical continuity is maintained across assembled joints.
Long Description 1 CONDUIT Wall Conduit, 1 in Trade Size, 1.395 in Conduit Outer Diameter, 1.063 in Conduit Inner Diameter, 10 ft Length, Steel, Blue, 0.126 in Wall Thickness, Threaded End Style, 164 lb/100 ft
Product Type Galvanized Steel Rigid Conduit Wall Conduit
Short Description - Wall Conduit, 1 in x 10 ft, Steel, Blue
Special Features - Coupling Included
Applicable Standard ISO 9001 ISO 9001
Conduit Inner Diameter - 1.063 in
Conduit Outer Diameter - 1.395 in
End Style Threaded Threaded
package quantity - 1270 PK;10 CT
Standards Met - UL Standard: E2314;CSA Certified: C22.2 No. 45;ETL Listed;cULus Listed
Wall Thickness 0.126 INCH 0.126 in
Made in USA - yes
Brand PLASTIBOND Robroy/Plasti-Bond
Manufacturers Part Number PRHCONDUIT-1 PRHCONDUIT-1
Category Description ALL PLASTIBOND FITTINGS ALL PLASTIBOND FITTINGS
Trade Size 1 INCH 1 in
Manufacturer Status Non-Stock Non-Stock
minimum qty 10 -
Status - Inactive
Standard Package 1270 Foot 1270 Foot
Weight 164 Pound per 100 Foot 164 lb/100 ft
Application - Mechanical Damage and Corrosive Attack;Electrical Continuity is Maintained Across Assembled Joint
Approval UL (Canada and US), UL 6, CSA C22.2, ETL UL (Canada and US), UL 6, CSA C22.2, ETL
 
QTY:
Feet
Add
QTY:
Each
Add

Begin Live Chat