Nacogdoches |
0 |
195 |
All Stores |
|
|
|
Vendor |
Eaton |
Nvent Caddy |
Catalog Number |
BB216T |
TSGB16 |
Manufacturer Number |
BB2-16T |
TSGB16 |
Category |
SVC Masts, House BRKTS, Insula -
Racks, Brackets, & Insulators
|
Anchor and Fasteners -
Anchors & Fasteners
|
Classification |
Box Support
|
Box Support
|
UNSPSC |
39121702 - Cable clips
|
39121321 - Electrical Box Hardware and Accessories
|
UPC/EAN/GTIN |
00799038630012 |
00782856476160 |
Weight per package |
0.48 (lbs/each) |
0.41 (lbs/each) |
Description |
BB216T SPRG 11-18" Box MNT BRKT
Telescoping Bracket, 11 to 18 In Overall Length, Pre-Galvanized, 0.48 LB
|
TSGB16 Steel 11 to 18 Screw Gun Bracket
Screw Gun Bracket, Steel, Pre-Galvanized, 0.41 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$6.68 (Each) |
$6.79 (Each) |
Carton/Reel |
$6.68 (1 Each) |
$339.30 (50 Each) |
Standard Packaging/Reel |
$333.77 (50 Each) |
$339.30 (50 Each) |
|
|
Finish |
Pre-Galvanized |
Pre-Galvanized |
|
Overall Length |
11 to 18 in;280 to 450 mm |
- |
|
Description |
SPRG 11-18" BOX MNT BRKT |
STEEL 11 TO 18 SCREW GUN BRACKET |
extra long description |
B-LINE BB2-16T (NEW) 16" T-SCOPING |
NVENT EFS TSGB16 SCREW GUN BRACKET, |
Features |
The B-Line series telescoping box mounting bracket and box mounting clip allow for pre-fabrication of the box assembly which helps reduce time on job sites. The bracket features a unique flange end that can mount multiple box depths beyond the standard 2-18" deep boxes. The bracket has increased rigidity to help withstand drywall installation. |
- |
Long Description |
Telescoping Bracket, 11 to 18 in Overall Length, Pre-Galvanized, 0.48 lb |
Screw Gun Bracket, Steel, Pre-Galvanized, 0.41 lb |
Product Type |
Telescoping Bracket |
Screw Gun Bracket |
Short Description |
Telescoping Bracket, 11 to 18 in Stud Spacing |
STL 17 TO 26 Screw Gun Bracket, Steel, Pre-Galvanized |
Special Features |
- |
SCREW GUN BRACKET,TELESCOPIC 11 TO 18 |
|
dimensions |
1.0000 IN X 1.0000 IN X 1.0000 IN |
- |
for use with |
- |
Datacom and Low Voltage;Electrical;HVAC;Plumbing and Refrigeration |
package quantity |
50 CT |
50 CT |
Standards Met |
cULus Listed |
cULus Listed |
|
|
Brand |
EATON B-LINE SERIES |
nVent CADDY |
Manufacturers Part Number |
BB2-16T (NEW) |
TSGB16 |
sub brand |
- |
CADDY |
|
Category Description |
BOX SUPPORT |
BOX SUPPORT |
Type |
Telescoping Box Mounting Bracket |
Screw Gun Brackets and Accessories |
|
|
Application |
Fasteners;Stud/Box Fasteners |
Electrical Fixing and Fastening; HVAC, Plumbing and Refrigeration; Datacom and Low Voltage |
standard |
UL/cUL Listed |
cULus® |