KLDR01.8 - 1.8A 600V TD Class CC Fuse

Littelfuse

  • $50.23 (Each)
  • $50.23 (Each)

  • $502.30 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
KLDR01.8
Manufacturer
Littelfuse
Manufacturer's Part Number
KLDR01.8TXP
Description
1.8A 600V TD Class CC Fuse
KLDR Fuses Are Time-Delay Fuses Designed to Protect Control Transformers, Solenoids and Similar Inductive Components With High Magnetizing Currents During The First Half-Cycle. They Provide Excellent Protection Of Motor Branch Circuits Containing IEC or Nema Rated Motor Controllers or Contactors.
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Current Limiting Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121627 - Power fuse
UPC/GTIN
079458792539 / 00079458792539
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$50.23 (Each)
Standard Packaging
$502.30 (Per 10)
Resources
Images
 
 
KLDR01.8 - Small Image
 
KLDR01.8 - Large Image
Brochures
 
 
KLDR01.8 - Brochure
Tech Bulletins
 
 
KLDR01.8 - Tech Bulletin
Other Links
 
 
KLDR01.8 - Other
 
KLDR01.8 - Other
 
KLDR01.8 - Other
 
KLDR01.8 - Other
Attachments
 
 
KLDR01.8 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
1.8A 600V TD CLASS CC FUSE
Product Type
Fus 600V T/D Class CC 1.8A Rohs
Long Description
KLDR fuses are time-delay fuses designed to protect control transformers, solenoids and similar inductive components with high magnetizing currents during the first half-cycle. They provide excellent protection of motor branch circuits containing IEC or NEMA rated motor controllers or contactors.
extra long description
LFSE KLDR01.8TXP FUS 600V T/D CLASS
Special Features
Time-Delay
Manufacturer Information
Manufacturers Part Number
KLDR01.8TXP
Brand
Littelfuse
GTIN
00079458792539
UPC
079458792539
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
CLASS CC
Packaging
Weight per each
0.02
Carton
1
Package
10
Uses, Certifications, and Standards
standard
248-4 UL Listed, Class CC
Application
Transformer Protection
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat