KLDR01.8 - 1.8A 600V TD Class CC Fuse

Littelfuse

  • $50.23 (Each)
  • $50.23 (Each)

  • $502.30 (Per 10)
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
KLDR01.8
Manufacturer
Littelfuse
Manufacturer's Part Number
KLDR01.8TXP
Description
1.8A 600V TD Class CC Fuse
KLDR Fuses Are Time-Delay Fuses Designed to Protect Control Transformers, Solenoids and Similar Inductive Components With High Magnetizing Currents During The First Half-Cycle. They Provide Excellent Protection Of Motor Branch Circuits Containing IEC or Nema Rated Motor Controllers or Contactors.
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Current Limiting Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121627 - Power fuse
UPC/GTIN
079458792539 / 00079458792539
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$50.23 (Each)
Standard Packaging
$502.30 (Per 10)
Resources
Images
 
 
KLDR01.8 - Small Image
 
KLDR01.8 - Large Image
Brochures
 
 
KLDR01.8 - Brochure
Tech Bulletins
 
 
KLDR01.8 - Tech Bulletin
Other Links
 
 
KLDR01.8 - Other
 
KLDR01.8 - Other
 
KLDR01.8 - Other
 
KLDR01.8 - Other
Attachments
 
 
KLDR01.8 - Specification Sheet
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
1.8A 600V TD CLASS CC FUSE
Product Type
Fus 600V T/D Class CC 1.8A Rohs
Long Description
KLDR fuses are time-delay fuses designed to protect control transformers, solenoids and similar inductive components with high magnetizing currents during the first half-cycle. They provide excellent protection of motor branch circuits containing IEC or NEMA rated motor controllers or contactors.
extra long description
LFSE KLDR01.8TXP FUS 600V T/D CLASS
Special Features
Time-Delay
Manufacturer Information
Manufacturers Part Number
KLDR01.8TXP
Brand
Littelfuse
GTIN
00079458792539
UPC
079458792539
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
CLASS CC
Packaging
Weight per each
0.02
Carton
1
Package
10
Uses, Certifications, and Standards
standard
248-4 UL Listed, Class CC
Application
Transformer Protection
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of KLDR01.8.
Jump To:

Similar Items

Similar items are close alternatives to KLDR01.8, though they may not be 100% alike.

Eaton Edison HCTR Fuse, Non-Indicating, 1.8 A, Class CC, 200 Kaic, Standard, 10,...
  • Our Part #: HCTR1.8
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: HCTR1.8
  • Manufacturer: Edison Fuses
  • Find: Similar Items
  • Pkg Sizes: 10 ($432.90) ·
HCTR1.8 - Edison Fuses

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$43.29

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat