SCRS15TRSW - Satin 15A Receptacle Tamper Resistant Snow

Lutron

  • $28.00 (Each)
  • $28.00 (Each)

  • $672.00 (Per 24)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SCRS15TRSW
Manufacturer
Lutron
Manufacturer's Part Number
SCRS-15-TR-SW
Description
Satin 15A Receptacle Tamper Resistant Snow
Lutron Claro Tamper-Resistant Duplex Receptacle, 15 Amp, Snow
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
027557618250 / 00027557618250
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$28.00 (Each)
Standard Packaging
$672.00 (Per 24)
Resources
360 Images
 
 
SCRS15TRSW - 360 Image
Images
 
 
SCRS15TRSW - Small Image
 
SCRS15TRSW - Large Image
 
SCRS15TRSW - Large Image
 
SCRS15TRSW - Large Image
 
SCRS15TRSW - Large Image
 
SCRS15TRSW - Large Image
 
SCRS15TRSW - Large Image
 
SCRS15TRSW - Large Image
 
SCRS15TRSW - Large Image
Other Links
 
 
SCRS15TRSW - Other
 
SCRS15TRSW - Other
 
SCRS15TRSW - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
10 to 14
Voltage Rating
125
amperage rating
15;15.0000
Wattage
1875;1875.0000
Poles
2
Number of Wires
3,4,5
insulation
Plastic
Material
Plastic/Metal
connection
Screw Terminal
Material, Color, and Finish
Color
SNOW
Dimensions and Weight
Size
4.69 x 2.94;119 x 75
Descriptions
Product Type
SC 15A Tamper Resist Recp Snow
extra long description
LUT SCRS-15-TR-SW SC 15A TAMPER RES
Features
Coordinate Lutron lighting controls and switches with Lutron Claro receptacles to complement your clients' decor. Install with screw terminals or push-in connections. Available in 7 Gloss colors and 20 Satin colors, Lutron receptacles become beautiful accessories that let you coordinate and customize the look of each room in any home. Pairs perfectly with Lutron Claro wall plates for consistent color matching (sold separately).
Description
SATIN 15A RECEPTACLE TAMPER RESISTANT SNOW
Long Description
Lutron Claro Tamper-Resistant Duplex Receptacle, 15 Amp, Snow
Special Features
Includes shutter mechanism (shutters are white). Wallplate sold separately.
Manufacturer Information
Manufacturers Part Number
SCRS-15-TR-SW
Brand
Lutron
GTIN
00027557618250
UPC
027557618250
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
Tamper-resistant receptacle
Packaging
Weight per each
0.35
Carton
1
Package
24
Uses, Certifications, and Standards
environmental conditions
0 to 90% humidity, non-condensing
Temperature Rating
32 to 104
Mounting
WALLBOX
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat