242410TC3R - N3R Telephone Cab

Milbank

  • $519.64 (Each)
  • $519.64 (Each)
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
242410TC3R
Manufacturer
Milbank
Manufacturer's Part Number
242410-TC3R
Description
N3R Telephone Cab
24X10X24 Hinge Cover Type 3R Ul Listed Steel No Knockouts Ansi 61 Gray Back Panel Weld Studs Drip Shield Emboss Mounting Holes In Back Padlocking Draw Latch
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Enclosures & Cabinets Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39121335 - Telephone termination cabinet
UPC/GTIN
784572225084 / 00784572225084
Weight per unit
118 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$519.64 (Each)
Resources
Images
 
 
242410TC3R - Large Image
 
242410TC3R - Large Image
 
242410TC3R - Large Image
 
242410TC3R - Large Image
 
242410TC3R - Large Image
 
242410TC3R - Large Image
 
242410TC3R - Large Image
 
242410TC3R - Large Image
Attachments
 
 
242410TC3R - Specification Sheet
Other Links
 
 
242410TC3R - Other
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
Galvanized Steel
Cover Type
Hinge Cover
Material, Color, and Finish
Color
Gray
Finish
Polyester Powder Coated Over Phosphatized Steel
Dimensions and Weight
Depth
10
Size
10L x 24W x 24H
Height
24 in
Width
10 in
Length
24 in
Descriptions
Description
N3R TELEPHONE CAB
Long Description
Enclosure, Galvanized Steel, 24 in Length, 10 in Width, 24 in Height, Wall Mount, Gray, Polyester Powder Coated Over Phosphatized Steel, Hinge Cover, Padlockable Draw Latch, 118.0 lb/EA
Product Type
Enclosure
Short Description
Enclosure, Galvanized Steel 24 x 10 x 24 in, Gray, Hinged
extra long description
MILB 242410-TC3R N3R TELEPHONE CAB
Additional Information
number of outlet
0
Cable Entry
No Knockouts
Mounting Type
Wall Mount
Latch Type
Padlockable Draw
for use with
Telephone Cabinet;Panel Enclosure or Junction Box
Standards Met
UL 50 Listed;cUL Listed
Manufacturer Information
Manufacturers Part Number
242410-TC3R
Brand
MILBANK
GTIN
00784572225084
UPC
784572225084
Taxonomies, Classifications, and Categories
Type
Telephone Cabinet
Category Description
STEEL WIRE WAY JUNCTION BOXES
Packaging
Weight
118.0 lb/EA
Weight per each
118
Carton
1
Uses, Certifications, and Standards
Application
Outdoor Use to Provide Protection Against Rain, Sleet/Snow/Indoors Where Dripping Water is a Problem
standard
UL Listed
Mounting
WALL MOUNT
nema rating
Type 3R
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat