12806 - 2IN LB Cover & Gasket

Mulberry

  • $40.81 (Each)
  • $40.81 (Each)
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
12806
Manufacturer
Mulberry
Manufacturer's Part Number
12806
Description
2IN LB Cover & Gasket
Mulberry; Conduit Body; Type LB, Threaded; Hub Size: 2 In; Material: Die Cast Aluminum; Finish: Smooth, Corrosion-Resistant Electrostatic Powder Coated; Includes: Cover and Gasket
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
095327128063 / 00095327128063
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$40.81 (Each)
Resources
Images
 
 
12806 - Small Image
 
12806 - Large Image
Attachments
 
 
12806 - Specification Sheet
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
Smooth, Corrosion-Resistant Electrostatic Powder Coated
Dimensions and Weight
Hub Size
2
Descriptions
Description
2IN LB COVER & GASKET
Product Type
2" LB THR Kit/STL CVR
extra long description
MULB 12806 2" LB THR KIT/STL CVR
Long Description
Mulberry; Conduit Body; Type LB, Threaded; Hub Size: 2 IN; Material: Die Cast Aluminum; Finish: Smooth, Corrosion-Resistant Electrostatic Powder Coated; Includes: Cover And Gasket
Special Features
All 22-1/2 - 4 IN Conduit Bodies And All SLBs Come Assembled With Steel Cover And Gasket;Available Unassembled (Body Only) Or Assembled With Matching Steel Cover And Gasket;Cubic Capacity And Listings Clearly Marked;Features: Die-Cast Aluminum;Includes: Cover And Gasket;Kits With Aluminum Covers Also Available;Smooth, Corrosion-Resistant Electrostatic Powder Coating;UL Listed
Manufacturer Information
Manufacturers Part Number
12806
Brand
Mulberry
GTIN
00095327128063
UPC
095327128063
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Type LB, Threaded
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 12806.
Jump To:

Similar Items

Similar items are close alternatives to 12806, though they may not be 100% alike.

Conduit Outlet Body, Epoxy Powder Painted, 2 In Trade Size, Threaded/Set Screw C...
  • Our Part #: LB65
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: LB65
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($35.70) ·
LB65 - Crouse-Hinds

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$35.70

Each

QTY:
Each
Add
Rigid and Imc Conduit Body, Type LB, Aluminum, Cover and Gasket, Size 2 Inch
  • Our Part #: LB46CG
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LB-46CG
  • Manufacturer: Bridgeport Fittings
  • Find: Similar Items
  • Pkg Sizes: 6 ($390.79) ·
LB46CG - Bridgeport Fittings

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$65.13

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 12806 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
9315LBCG Arlington n/a
LB-46CG Bridgeport Fittings 00781747036469
LB65 CGN Eaton Crouse-Hinds 00784564743749
58620 Halex 00051411586201
12806 Mulberry 00095327128063
LBC-200A Producto Electric Corp. n/a
EALB-6CG Raco n/a
8806A Regal n/a
605-CGV Teddico-BWF 00087115752307
DALB-6-CG Thomas & Betts 00042269810754
DALB-6-CG Thomas & Betts Conduit n/a
LB6CG Topaz 00751338208919
LB-200ACGA Appleton Electric 00781381825986
LB200CG LH Dottie 00781002107323
LB200 Garvin Industries 00785592405739
LBLA-200 Madison Electric 00784297323560
LB-200ACG O-Z Gedney 00783126062267
RLB200 Raco 00092326211963

* All prices subject to change.

Begin Live Chat