PG1730HA0017 - 17"X30" PG H/D CVR TIER15 Electric

Quazite

  • $815.32 (Each)
  • $815.32 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PG1730HA0017
Manufacturer
Quazite
Manufacturer's Part Number
PG1730HA0017
Description
17"X30" PG H/D CVR TIER15 Electric
Covers Ug SM Box PC
Slang Terms

Suggest a New Term
Categories
Boxes & Covers - Cast Boxes Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121336 - Underground electrical enclosure
UPC/GTIN
662037109943 / 00662037109943
Weight per unit
82 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$815.32 (Each)
Resources
Attachments
 
 
PG1730HA0017 - Specification Sheet
Images
 
 
PG1730HA0017 - Small Image
 
PG1730HA0017 - Large Image
Other Links
 
 
PG1730HA0017 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polymer Concrete
Material, Color, and Finish
Color
Natural
Dimensions and Weight
Width
17
Height
2
Size
30 in x 17 in x 2 in
Descriptions
Description
17"X30" PG H/D CVR TIER15 ELECTRIC
Product Type
CVR BD HD 17X30X2/HW-Electric
extra long description
QZT PG1730HA0017 CVR BD HD 17X30X2/
Long Description
Covers UG Sm Box PC
Additional Information
number of outlet
0
Cable Entry
No
Manufacturer Information
Brand
Hubbell Lenoir City
Manufacturers Part Number
PG1730HA0017
GTIN
00662037109943
UPC
662037109943
Taxonomies, Classifications, and Categories
Type
Polymer Concrete Box/Cover
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
82
Carton
1
Uses, Certifications, and Standards
standard
ANSI /SCTE 77 2010
Application
C&I, Water, Communications, Electric Utility
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat