PVTR400A2C - 440VAC DPDT 15A Din Mount Phase Monitor Relay

R-K Electronics, Inc.

  • $149.15 (Each)
  • $149.15 (Each)
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
PVTR400A2C
Manufacturer
R-K Electronics, Inc.
Manufacturer's Part Number
PVTR-400-A2C
Description
440VAC DPDT 15A Din Mount Phase Monitor Relay
Low Voltage, Phase Loss, Phase Reversal & Phase Imbalance Relay, 440 to 480VAC 3Ø, 50/60 HZ, DPDT 240VAC Contacts, Screw Terminals, Din Mounting
Slang Terms

Suggest a New Term
Categories
Relays & Accessories - Timing Relays & Accessories Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
N/A
UPC/GTIN
741660064284 / 00741660064284
Weight per unit
0.917 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$149.15 (Each)
Carton
$149.15 (Each)
Resources
Images
 
 
PVTR400A2C - Small Image
 
PVTR400A2C - Large Image
Attachments
 
 
PVTR400A2C - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
3 in
Voltage Rating
56086
connection
Screw Terminals
Dimensions and Weight
Size
4.2"x4.25"x2.75"
Descriptions
Product Type
3Ø Voltage MONITOR440/480VAC 3Ø Din
Description
440VAC DPDT 15A DIN MOUNT PHASE MONITOR RELAY
extra long description
RKE PVTR-400-A2C 3Ø Voltage Monitor
Long Description
Low Voltage, Phase Loss, Phase Reversal & Phase Imbalance Relay, 440 to 480VAC 3Ø, 50/60 Hz, DPDT 240VAC Contacts, Screw Terminals, Din Mounting
Special Features
Over & Under Voltage, Phase Loss, Phase Rotation & Phase Imbalance
Additional Information
operating cycles
10M
Measuring Range
440 to 480VAC, 3 Phase
Contact Rating
M2524-101
Contact Configuration
UL, CSA, AGA
Manufacturer Information
Brand
R-K Electronics, Inc.
Manufacturers Part Number
PVTR-400-A2C
GTIN
00741660064284
UPC
741660064284
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
0.917
Carton
1
Uses, Certifications, and Standards
Operating Temperature
-40 to 60°C
Enclosure
Dust Cover
Mounting
Surface mounting
Application
Voltage Monitoring
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat