S9094 - 17W Led PAR38 30K 40 Degree

Satco

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

  • $0.00 (Per 12)
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
S9094
Manufacturer
Satco
Manufacturer's Part Number
S9094
Description
17W Led PAR38 30K 40 Degree
Led Par Lamp, Designation: 17PAR38/Led/40'/3000K/120V, 120 V, 17 WTT, PAR38 Shape, E26 Medium Base, 25000 HR, Lumens: 1200 LM Initial, 3000 Deg K Color Temperature, Warm White 80 Cri, 40 Deg Beam Angle, 5-3/16 In Length, 4-3/4 In Diameter
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Parabolic Reflector Par SH Mark as Incorrect
Suggest a New Category
Classification
Led Par Shape Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
045923090943 / 00045923090943
Weight per unit
0.79 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
S9094 - Small Image
 
S9094 - Large Image
Attachments
 
 
S9094 - Specification Sheet
MSDS Sheets
 
 
S9094 - MSDS Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
06155
Voltage Rating
ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS
Shape
PAR38
Material, Color, and Finish
color temperature
3000 k
color rendering index (cri)
80 A
Color
WHITE GLOSS
Finish
WHITE GLOSS
Dimensions and Weight
Diameter
4.75 in
Length
5.19 in
Size
5.19 in
Descriptions
Product Type
17PAR38/Led/40'/3000K/120V
Description
17W LED PAR38 30K 40 DEGREE
Long Description
LED PAR Lamp, Designation: 17PAR38/LED/40'/3000K/120V, 120 V, 17 WTT, PAR38 Shape, E26 Medium Base, 25000 HR, Lumens: 1200 LM Initial, 3000 DEG K Color Temperature, Warm White 80 CRI, 40 DEG Beam Angle, 5-3/16 IN Length, 4-3/4 IN Diameter
Special Features
ENERGY STAR; Dimmable
Additional Information
beam angle
40 A
lumens
1.2k lm
average life
25000 HR
dimmable
Dimmable
Base
Medium
brightness
RoHS Compatible; Dimension 0.99 Inch L x 0.4 Inch W; Material Electrolytic Tin Plated Copper; Voltage Rating 600 V; Wire Strip Length 13/64 Inch; Maximum Insulation Diameter 0.18 Inch
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S9094
sub brand
DiTTO
GTIN
00045923090943
UPC
045923090943
Taxonomies, Classifications, and Categories
Category Description
LED PAR SHAPE LAMPS
Type
PAR LED
Packaging
Weight per each
0.79
Carton
6
Package
12
Uses, Certifications, and Standards
standard
UL or ETL Listed; RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat