234N - 2G Box Ang-Nails Pwedge-BLK

Carlon / Nutek

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 50)

  • $0.00 (Per 100)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
234N
Manufacturer
Carlon / Nutek
Manufacturer's Part Number
234-N
Description
2G Box Ang-Nails Pwedge-BLK
Outlet Box, Phenolic;Polycarbonate Material, Black, 34 Cu.In Capacity, 2 Gang, Rectangular, Angled Nail, 3-3/4 In Length, 3-3/32 In Width, 4 In Height, 8.69 LB/100
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121308 - Outlet box
UPC/EAN/GTIN
781720085125 / 5414363139232 / 00781720085125
Weight per unit
0.245 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
234N - Small Image
 
234N - Large Image
 
234N - Large Image
Other Links
 
 
234N - Other
Attachments
 
 
234N - Specification Sheet
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
Phenolic;Polycarbonate
Number of Gangs
2
Shape
Rectangular
Material, Color, and Finish
Color
Black
Dimensions and Weight
Length
3-3/4 in;95.25 mm
Width
3-3/32 in;78.5622 mm
Height
4 in;101.6 mm
Descriptions
Product Type
Outlet Box
Description
2G BOX ANG-NAILS PWEDGE-BLK
Long Description
Outlet Box, Phenolic;Polycarbonate Material, Black, 34 cu.in Capacity, 2 Gang, Rectangular, Angled Nail, 3-3/4 in Length, 3-3/32 in Width, 4 in Height, 8.69 lb/100
Features
Single-Gang Nail-On Outlet Box, Volume 20.3 Cubic Inches, Length 3-3/4 Inches, Width 2-1/4 Inches, Depth 3-3/16 Inches, Color Black, Material Polycarbonate, Mounting Means Angled Side Nails
Short Description
Outlet Box, Phenolic;Polycarbonate, Black, 34 cu.in
Special Features
Rugged polycarbonate construction to withstand extreme temperatures
Additional Information
Mounting Type
Angled Nail
Standards Met
UL E11461 Listed
package quantity
50 CT
Made in USA
yes
Manufacturer Information
Brand
Bowers Box/CVR
Manufacturers Part Number
234-N
sub brand
Carlon(R)
GTIN
00781720085125
UPC
781720085125
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
Outlet Boxes
Availability
Status
Inactive
Packaging
Weight
8.69 lb/100
Weight per each
0.245
Carton
50
Uses, Certifications, and Standards
Capacity
34 cu.in
Application
Listed for masonry walls
standard
UL E11461
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat