GUV1584 - U Bolt Ground Clamp

Blackburn Grounding

  • $155.97 (Each)
  • $155.97 (Each)

  • $1,559.69 (Per 10)

  • $9,358.16 (Per 60)

  • $15,596.93 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GUV1584
Manufacturer
Blackburn Grounding
Manufacturer's Part Number
GUV1584
Description
U Bolt Ground Clamp
U-Bolt Copper Ground Clamp, Stainless Steel U-Bolt, Wire Range 8 - 4, Rod Size 1-5/8 to 1-7/8 Inches, Ips Pipe Size Max 1-1/2 Inches, Length 3-15/16 Inches, Width 3-3/16 Inches, Depth 1-9/16 Inches
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121613 - Grounding devices or assemblies
UPC/GTIN
783786803613 / 00783786803613
Weight per unit
0.95 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$155.97 (Each)
Carton
$1,559.69 (Per 10)
Standard Packaging
$9,358.16 (Per 60)
Resources
Attachments
 
 
GUV1584 - Specification Sheet
 
GUV1584 - Specification Sheet
 
GUV1584 - Specification Sheet
 
GUV1584 - Specification Sheet
Images
 
 
GUV1584 - Large Image
 
GUV1584 - Small Image
 
GUV1584 - Large Image
 
GUV1584 - Large Image
 
GUV1584 - Large Image
 
GUV1584 - Large Image
Other Links
 
 
GUV1584 - Other
 
GUV1584 - Other
 
GUV1584 - Other
 
GUV1584 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
U BOLT GROUND CLAMP
Product Type
U Bolt GRD Clamp Cond Range 4-8
extra long description
ABB GUV1584 U BOLT GRD CLAMP COND R
Long Description
U-Bolt Copper Ground Clamp, Stainless Steel U-Bolt, Wire Range 8 - 4, Rod Size 1-5/8 to 1-7/8 Inches, IPS Pipe Size Max 1-1/2 Inches, Length 3-15/16 Inches, Width 3-3/16 Inches, Depth 1-9/16 Inches
Manufacturer Information
Manufacturers Part Number
GUV1584
Brand
Blackburn Grounding
GTIN
00783786803613
UPC
783786803613
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Packaging
Weight per each
0.95
Carton
10
Package
60
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat