RB257 - 16-14 Fem Disc Bulk

Sta-Kon

  • $1231.40 (Per 1,000)
  • $1.23 (Each)

  • $123.14 (Per 100)

  • $1,231.40 (Per 1,000)

  • $12,314.00 (Per 10,000)
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
RB257
Manufacturer
Sta-Kon
Manufacturer's Part Number
RB257
Description
16-14 Fem Disc Bulk
Vinyl Insulated Female Disconnect, Length .96 Inches, Width .29 Inches, Maximum Insulation .170, Tab Size .250X.032, Wire Range #16-#14 Awg, Color Blue, Copper, Tin Plated, 1, 000 Pack
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121447 - Wire terminal disconnect
UPC/EAN/GTIN
786210818177 / 5414363158561 / 00786210818177
Weight per unit
0.003 (lbs/each)
Price & Packaging
Minimum Order Quantity
1,000
Unit
$1.23 (Each)
Carton
$1,231.40 (Per 1,000)
Standard Packaging
$12,314.00 (Per 10,000)
Resources
360 Images
 
 
RB257 - 360 Image
Images
 
 
RB257 - Small Image
 
RB257 - Large Image
 
RB257 - Large Image
 
RB257 - Large Image
 
RB257 - Large Image
Other Links
 
 
RB257 - Other
Attachments
 
 
RB257 - Specification Sheet
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
Brass
insulation
Vinyl
Material, Color, and Finish
Color
Blue
Finish
Tin Plated
Descriptions
Description
16-14 FEM DISC BULK
Product Type
Ins Vinyl Fem 250 Disc NO16-14 Blu
extra long description
ABB RB257 INS VINYL FEM 250 DISC No
Long Description
Vinyl Insulated Female Disconnect, Length .96 Inches, Width .29 Inches, Maximum Insulation .170, Tab Size .250x.032, Wire Range #16-#14 AWG, Color Blue, Copper, Tin Plated, 1,000 Pack
Special Features
Unique construction of the female disconnect offers long-term dependability. Brazed seam serrated barrel provides maximum tensile strength
Manufacturer Information
Brand
Sta-Kon
Manufacturers Part Number
RB257
GTIN
00786210818177
UPC
786210818177
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Vinyl Insulated Female Disconnect
Availability
minimum qty
1000
Packaging
Weight per each
0.003
Carton
1000
Package
10000
Uses, Certifications, and Standards
standard
UL E66716
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of RB257.
Jump To:

Cross Referenced

These items are similar to RB257 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
MVU14-250DFX 3M Electrical Products 00051128586716
MVU14250DF 3M Electrical Products n/a
F16-250-3V NSi Industries 00662381069597
DV14250B Panduit n/a
DVF14-250-C Panduit 00074983820726
FR4B250 Penn-Union 00785037909327
14RB-250F Thomas & Betts 00786210800776
RB257 Thomas & Betts 00786210818177
MNG14-250DFX 3M Electrical Products 00051128586730
MNG14250DFX 3M Electrical Products 05112858673
RB14-250F Thomas & Betts 00786210804255
RB14250F Thomas & Betts 78621080425
MVU14250DFX 3M Electrical Products 05112858671
F162503V NSi Industries 66238106959
DVF14250C Panduit 07498382072
14RB250F Thomas & Betts 78621080077

* All prices subject to change.

Begin Live Chat