TY24MX - 5.5" Ty-Rap (Bulk)

Ty-Rap

  • $195.80 (Per 1,000)
  • $0.20 (Each)

  • $19.58 (Per 100)

  • $195.80 (Per 1,000)

  • $1,958.00 (Per 10,000)
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
TY24MX
Manufacturer
Ty-Rap
Manufacturer's Part Number
TY24MX
Description
5.5" Ty-Rap (Bulk)
Cable Tie, Black Polyamide (Nylon 6.6) For Temperatures Up to 85 Degrees Celsius (185 F) Length Of 139.7MM (5.45 Inches), Width Of 3.6MM (0.14 Inches), Tensile Strength Rating Of 178 Newtons (40 Pounds), Bulk Pack
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
786210826448 / 5414363062257 / 00786210826448
Weight per unit
0.001 (lbs/each)
Price & Packaging
Minimum Order Quantity
1,000
Unit
$0.20 (Each)
Carton
$195.80 (Per 1,000)
Standard Packaging
$1,958.00 (Per 10,000)
Resources
Images
 
 
TY24MX - Small Image
 
TY24MX - Large Image
Other Links
 
 
TY24MX - Other
Attachments
 
 
TY24MX - Specification Sheet
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
Nylon/Polyamide 6.6
Material, Color, and Finish
Color
Black
Dimensions and Weight
Thickness
0.040000000000000
Width
0.140000000000000
Length
5.400000000000000
Descriptions
Description
5.5" TY-RAP (BULK)
Product Type
Cable Tie 5.5IN 40LB Uv Black
extra long description
ABB TY24MX CABLE TIE 5.5IN 40LB UV
Long Description
Cable Tie, Black Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F) Length of 139.7mm (5.45 Inches), Width of 3.6mm (0.14 Inches), Tensile Strength Rating of 178 Newtons (40 Pounds), Bulk Pack
Special Features
Low profile head is designed to prevent snags on uneven surfaces and easier to pull through bulkheads. Non-magnetic stainless steel locking device insures both maximum strength and the right tightness every time
Additional Information
Bundle Diameter
0.08 to 1.38 in , 2 to 35 mm
Tensile Strength
40;178
Manufacturer Information
Brand
Ty-Rap
Manufacturers Part Number
TY24MX
GTIN
00786210826448
UPC
786210826448
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
HIGH PERFORMANCE
Availability
minimum qty
1000
Packaging
Weight per each
0.001
Carton
1000
Package
10000
Uses, Certifications, and Standards
standard
UL E49405
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of TY24MX.
Jump To:

Cross Referenced

These items are similar to TY24MX but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
6201 3M Electrical Products 00054007062011
6271 3M Electrical Products 00054007062714
B540 Greaves 00784491746059
93220 ILSCO 00783669001327
93220M ILSCO 00783669001334
20234 Morris 00601986202343
4500 NSi Industries 00662381050854
4500X NSi Industries 00662381051363
5400 NSi Industries 00662381041869
PLT1.5I-C0 Panduit 00074983540594
PLT1.5I-M0 Panduit 00074983541454
TIE6B SELECTOR SWITCH 00781035210199
13-261 Thomas & Betts 00783786132614
L-5-30-0-C Thomas & Betts 00728494915401
TY24MX Thomas & Betts 00786210826448
TY524MX Thomas & Betts 00786210806990
T30R0C2 HellermannTyton 00089306075608
T30R0M4 HellermannTyton 00089306075882
CT6BK40-M 3M Electrical Products 00051128592854
L-5-30-0-M Catamount n/a
PLT1.5I-M0 Panduit n/a
17-I140B-M Qualtek n/a
L-5-30-0-M Thomas & Betts 00728494915500
06271 3M Electrical Products 05400706271
PLT1.5IM0 Panduit 07498354145

* All prices subject to change.

Begin Live Chat