HMIVU08CUNBE - 8 Color Hmi

Eaton

  • $1674.20 (Each)
  • $1,674.20 (Each)
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
HMIVU08CUNBE
Manufacturer
Eaton
Manufacturer's Part Number
HMIVU08CUNBE
Description
8 Color Hmi
Hmi Vu 8 Color TFT
Slang Terms

Suggest a New Term
Categories
Programmable Controllers - Base Cpu'S & Controllers Mark as Incorrect
Suggest a New Category
Classification
Controllers
UNSPSC
43211903 - Touch screen monitors
UPC/GTIN
786685524061 / 00786685524061
Weight per unit
4.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,674.20 (Each)
Resources
Tech Bulletins
 
 
HMIVU08CUNBE - Tech Bulletin
Other Links
 
 
HMIVU08CUNBE - Other
 
HMIVU08CUNBE - Other
 
HMIVU08CUNBE - Other
 
HMIVU08CUNBE - Other
 
HMIVU08CUNBE - Other
Attachments
 
 
HMIVU08CUNBE - Specification Sheet
Images
 
 
HMIVU08CUNBE - Small Image
 
HMIVU08CUNBE - Large Image
 
HMIVU08CUNBE - Large Image
 
HMIVU08CUNBE - Large Image
 
HMIVU08CUNBE - Video
Brochures
 
 
HMIVU08CUNBE - Brochure
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
HMI VU 8 COLOR TFT
Description
8 COLOR HMI
extra long description
ETN HMIVU08CUNBE Eaton HMI series o
Product Type
Eaton Hmi Series Operator Interface
Features
Eaton’s HMi is a true analog touchscreen (not touch cell like many devices) operator interface with programmable function buttons for even the most robust applications. With the ability to store recipes, historical and alarm data, or transfer data to a USB memory stick, using HMi makes interfacing with your machinery easier than ever. Available in 4”, 6”, 8” and 10” models as well as blue mode, grayscale and color screen versions.
Additional Information
dimensions
4.5000 IN X X 14.0000 IN
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
HMIVU08CUNBE
GTIN
00786685524061
UPC
786685524061
Taxonomies, Classifications, and Categories
Type
Operator interface
Category Description
CONTROLLERS
Packaging
Weight per each
4.5
Carton
1
Uses, Certifications, and Standards
standard
UL Listed,cULus Listed,C-Tick Compliant,CE Marked,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat