1MMJCK - Meter Jumper and Cover For Stacks

Eaton

  • $104.24 (Each)
  • $104.24 (Each)
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
1MMJCK
Manufacturer
Eaton
Manufacturer's Part Number
1MMJCK
Description
Meter Jumper and Cover For Stacks
Eaton Meter Stack Meter Jumper and Cover, Meter Jumper and Cover, 1MP, 1MM, and 3MM Modular Metering Stacks
Slang Terms

Suggest a New Term
Categories
Meter Sockets & Mounting Assem - Meter Socket & Metering Accy. Mark as Incorrect
Suggest a New Category
Classification
Meter Socket & Metering Accessories
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
786849054366 / 00786849054366
Weight per unit
0.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$104.24 (Each)
Resources
Attachments
 
 
1MMJCK - Specification Sheet
Other Links
 
 
1MMJCK - Other
 
1MMJCK - Other
 
1MMJCK - Other
Brochures
 
 
1MMJCK - Brochure
Images
 
 
1MMJCK - Large Image
 
1MMJCK - Large Image
 
1MMJCK - Large Image
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
Meter Jumper and Cover For Stacks
Description
METER JUMPER AND COVER FOR STACKS
extra long description
ETN 1MMJCK METER JUMPER AND COVER F
Features
Eaton's Residential Meter Stacks provide users with safe, easy installation and maintenance. The meter stack enclosure is made of galvanized steel, which prevents rust and provides long-term durability. This is perfect for residential metering in apartment complexes, duplexes, triplexes, and the like because the modular element allows for as many sockets as needed to fit the particular application. Additionally, the meter socket base is installed without any fasteners to reduce the chance for hot spots. An
Long Description
Eaton meter stack meter jumper and cover, Meter jumper and cover, 1MP, 1MM, and 3MM modular metering stacks
Special Features
Suitable for 1MP, 1MM, and 3MM modular metering stacks
Additional Information
dimensions
7.1000 IN X 7.1000 IN X 5.5000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
1MMJCK
GTIN
00786849054366
UPC
786849054366
Taxonomies, Classifications, and Categories
Type
Meter stack renewal part
Packaging
Weight per each
0.7
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat