HWSMS103 - #10 X 3'' Phil/Slot HWH Sheet Metal Screw

LH Dottie

  • $0.40 (Each)
  • $0.40 (Each)

  • $40.24 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HWSMS103
Manufacturer
LH Dottie
Manufacturer's Part Number
HWSMS103
Description
#10 X 3'' Phil/Slot HWH Sheet Metal Screw
Sheet Metal Screw, Steel, Hex Head, 3 In Length, Zinc Plated, 5/16 In Width, #10 Awg Diameter, Slotted/Phillips Drive, 0.02 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161506 - Sheet metal screws
UPC/GTIN
781002566144 / 00781002566144
Weight per unit
0.0185 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.40 (Each)
Carton
$40.24 (Per 100)
Resources
Images
 
 
HWSMS103 - Large Image
 
HWSMS103 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Length
3 in
Width
5/16 in
Diameter
#10 AWG
Size
#10 x 3 IN
Descriptions
Product Type
Sheet Metal Screw
Long Description
Sheet Metal Screw, Steel, Hex Head, 3 in Length, Zinc Plated, 5/16 in Width, #10 AWG Diameter, Slotted/Phillips Drive, 0.02 lb
Features
Invincibox upto 2 Inch
Short Description
Sheet Metal Screw, Steel, Zinc Plated, 3 in, #10
extra long description
DOTTIE HWSMS103 10 X 3 Hex Washer H
Description
#10 X 3'' PHIL/SLOT HWH SHEET METAL SCREW
Special Features
Features: Invincibox upto 2 Inch
Additional Information
Head Style
Hex
Drive Type
Slotted/Phillips
package quantity
100 BX
Thread Size
#10
Head Type
Hex Washer
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
HWSMS103
GTIN
00781002566144
UPC
781002566144
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Sheet Metal Screw
Packaging
Weight
0.02 lb
Weight per each
0.0185
Carton
100
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat