BR2020 - BR Duplex BRKR 2-20A/1 Pole 120/240V 10K Non-CTL

Eaton

  • $53.11 (Each)
  • $53.11 (Each)

  • $531.10 (Per 10)

Availability: In Stock Locally
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
BR2020
Manufacturer
Eaton
Manufacturer's Part Number
BR2020
Description
BR Duplex BRKR 2-20A/1 Pole 120/240V 10K Non-CTL
Non CTL Plug On Circuit Breaker, 20 A, 1 Pole, Common Tripping Mechanism, Line and Load Lug Terminal, Plug-On, 120 V, 3 In Overall Height, 3 In Overall Length, 1 In Overall Width
Slang Terms

Suggest a New Term
Categories
Standard Trip Plug - Duplex Standard Trip Plug-In Mark as Incorrect
Suggest a New Category
Classification
Specialty Breakers (Quad, Dupl, Shunt Trip)
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
786676370257 / 00786676370257
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$53.11 (Each)
Standard Packaging
$531.10 (Per 10)
Resources
Attachments
 
 
BR2020 - Specification Sheet
Images
 
 
BR2020 - Large Image
 
BR2020 - Large Image
Other Links
 
 
BR2020 - Other
Brochures
 
 
BR2020 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
20 A
interrupt rating
10 kAIC
Voltage Rating
120 V
Poles
Two-pole
Dimensions and Weight
Overall Length
3 in
Descriptions
Product Type
Non CTL Plug on Circuit Breaker
Long Description
Non CTL Plug on Circuit Breaker, 20 A, 1 Pole, Common Tripping Mechanism, Line and Load Lug Terminal, Plug-On, 120 V, 3 in Overall Height, 3 in Overall Length, 1 in Overall Width
Features
A branch feeder type arc fault circuit interrupter is a device intended to mitigate high current arcing faults in the complete circuit, including connected cords. High current arcing faults can occur from line to neutral or line to ground. These arcing faults are in parallel with the load and produce the most energy of all arcing faults.The branch feeder type AFCI is required in the 1999 and 2002 National Electrical Code. The Combination Type AFCI is required in the 2005, 2008, and 2011 National Electrical
Short Description
Non CTL Plug on Circuit Breaker, 20 A, 120 V
Description
BR DUPLEX BRKR 2-20A/1 POLE 120/240V 10K NON-CTL
extra long description
ETN BR2020 BR Duplex 2-20A/1 Pole 1
Additional Information
circuit breaker type
Non CTL Plug on Circuit Breaker
Tripping Mechanism
Common
Terminal Connection Type
Line and Load Lug
Overall Height
3 in
Overall Width
1 in
for use with
Type BR Loadcenters
Mounting Type
Plug-On
Standards Met
UL Listed 489;Federal Specifications Classification W-C375;IGCC 4813
dimensions
1.0000 IN X 2.9000 IN X 2.5000 IN
Trip Type
Common breaker trip
Manufacturer Information
Brand
Eaton Corp
Viton(R)
Manufacturers Part Number
BR2020
GTIN
00786676370257
UPC
786676370257
Taxonomies, Classifications, and Categories
Category Description
Specialty Breakers (Quad, Dupl, Shunt Trip)
Type
Thermal magnetic circuit breakers
Packaging
Weight per each
0.3
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Generation - Renewable Energy - Alternative EnergyOtherGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - Other
standard
UL 489,Federal Specifications Classification W-C375
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of BR2020.
Jump To:

Similar Items

Similar items are close alternatives to BR2020, though they may not be 100% alike.

Standard Trip Circuit Breaker, 20 A, 1 Pole, Common Tripping Mechanism, Line and...
  • Our Part #: BD2020
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: BD2020
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 10 ($388.90) ·
BD2020 - Eaton Corp

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$38.89

Each

QTY:
Each
Add
THQP Breakers Are A Smaller, Smarter Solution For Today'S Cost- and Quality-Cons...
  • Our Part #: THQP120
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: THQP120
  • Manufacturer: Industrial Connections &
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($46.10) ·
THQP120 - Industrial Connections &

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$46.10

Each

QTY:
Each
Add
Cross Referenced

These items are similar to BR2020 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BD2020 Eaton 00786676369251
BR2020 Eaton 00786676370257
CUHBD2020 Eaton n/a
CUHCHT2020 Eaton n/a
THQP120 GENERAL ELECTRIC 00783164085686
1D365 WW GRAINGER n/a
SSRK322 ITE n/a
HOMT2020 Schneider Electric 00785901065401
HOMT2020CP Schneider Electric n/a
ECB2020 Siemens n/a
MP2020 Thomas & Betts n/a
TBB2020 Thomas & Betts n/a
BD2020R Westinghouse n/a

* All prices subject to change.

Begin Live Chat