TR7740WB0X - Combo 2 Port Usb Receptacle 15A 125V WH

Eaton

  • $22.54 (Each)
  • $22.54 (Each)

  • $135.24 (Per 6)
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
TR7740WB0X
Manufacturer
Eaton
Manufacturer's Part Number
TR7740WB0 X
Description
Combo 2 Port Usb Receptacle 15A 125V WH
Receptacle, 2 Poles, 15 A, 125 V, #14 to #12 Awg Wire Size, White, 3 Wires, Flush Mount, -20 °C Operating Temperature, +60 °C Operating Temperature
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Combination Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664729256 / 00032664729256
Weight per unit
0.24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.54 (Each)
Standard Packaging
$135.24 (Per 6)
Resources
Images
 
 
TR7740WB0X - Large Image
 
TR7740WB0X - Video
Attachments
 
 
TR7740WB0X - Specification Sheet
Brochures
 
 
TR7740WB0X - Brochure
Other Links
 
 
TR7740WB0X - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
15 A
Wire Size
#14 to #12 AWG
Number of Wires
3
Material, Color, and Finish
Color
White
Descriptions
Product Type
Receptacle
Description
COMBO 2 PORT USB RECEPTACLE 15A 125V WH
Long Description
Receptacle, 2 Poles, 15 A, 125 V, #14 to #12 AWG Wire Size, White, 3 Wires, Flush Mount, -20 °C Operating Temperature, +60 °C Operating Temperature
Features
combo 2 port usb receptacle 15a 125v wh.
Short Description
Receptacle, 2 Pole, 125 V, 15 A
Special Features
With 700 mA 5 V dc USB Charger Tamper Resistant Wiring Type Back and Side Wire
extra long description
EWD TR7740W-BOX COMBO 2 PORT USB RE
Additional Information
media
Yes
Mounting Type
Flush Mount
Minimum Operating Temperature
-20 °C
Maximum Operating Temperature
+60 °C
package quantity
1 CA;6 PK
Standards Met
UL MA
Made in USA
yes
dimensions
4.5000 IN X 1.8000 IN X 1.9000 IN
Manufacturer Information
Brand
Eaton Wiring Devices
Manufacturers Part Number
TR7740WB0 X
GTIN
00032664729256
UPC
032664729256
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
Combination USB charger with single receptacle
Availability
Status
Inactive
Packaging
Weight per each
0.24
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Standard grade
nema rating
5-15R
standard
NOM,cULus Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat