Nacogdoches |
11,650 |
11,650 |
All Stores |
|
|
|
Vendor |
Sta-Kon |
Sta-Kon |
Catalog Number |
2RC10X |
2RC10XE |
Manufacturer Number |
2RC10X |
2RC10X |
Category |
Solderless Connectors -
Small Terminals & Connectors
|
Solderless Connectors -
Small Terminals & Connectors
|
Classification |
Comp & Mech Lugs and Butt Splices
|
Comp & Mech Lugs and Butt Splices
|
UNSPSC |
39121449 - Wire or cable compression splice
|
39121449 - Wire or cable compression splice
|
UPC/EAN/GTIN |
00786210807218 |
00786210807218 |
Weight per package |
0.01 (lbs/each) |
0.008 (lbs/each) |
Description |
2RC10X 12-10 Vinyl Ins Butt Splice
Expanded Vinyl-Insulated Butt Splice, Length 1.31 Inches, Width .31 Inches, Maximum Insulation Diameter .250, Wire Range #12-#10 Awg, Color Yellow, Copper, Tin Plated, Mini-Pack
|
2RC10XE 12-10 Vinyl Ins Butt Splice
Butt Splice, Insulated, Vinyl Insulation Material, Copper Conductor Material, Yellow Insulation Color, 600 V Ac, +105 °C Operating Temperature, 1.31 In Overall Length, 0.250 In Insulation Length, Splice Connector Terminal, 0.008 LB
|
|
Minimum Order QTY |
1 Unit |
50 Units |
Unit/Foot |
$0.54 (Each) |
$0.54 (Each) |
Carton/Reel |
$27.08 (50 Each) |
$270.85 (500 Each) |
Standard Packaging/Reel |
$135.42 (250 Each) |
$2,708.50 (5000 Each) |
|
Material |
Copper |
Copper |
Terminal Type |
- |
Splice Connector |
Voltage Rating |
600 V |
600 V ac |
|
Color |
Yellow |
Yellow |
Conductor Material |
- |
Copper |
Finish |
Electro -Tin Plated |
Electro -Tin Plated |
Insulation Color |
- |
Yellow |
Insulation Material |
- |
Vinyl |
|
|
Description |
12-10 VINYL INS BUTT SPLICE |
12-10 VINYL INS BUTT SPLICE |
extra long description |
ABB 2RC10X EXP INS VINYL BUTT SPLCE |
ABB 2RC10X EXP INS VINYL BUTT SPLCE |
Features |
- |
Expanded Vinyl-Insulated Butt Splice, Length 1.31 Inches, Width .31 Inches, Maximum Insulation Diameter .250, Wire Range #12-#10 AWG, Color Yellow, Copper, Tin Plated, Mini-Pack. |
Long Description |
Expanded Vinyl-Insulated Butt Splice, Length 1.31 Inches, Width .31 Inches, Maximum Insulation Diameter .250, Wire Range #12-#10 AWG, Color Yellow, Copper, Tin Plated, Mini-Pack |
Butt Splice, Insulated, Vinyl Insulation Material, Copper Conductor Material, Yellow Insulation Color, 600 V ac, +105 °C Operating Temperature, 1.31 in Overall Length, 0.250 in Insulation Length, Splice Connector Terminal, 0.008 lb |
Product Type |
Exp Ins Vinyl Butt Splce, 12-10 Le |
Exp Ins Vinyl Butt Splce, 12-10 Le |
Short Description |
- |
#22 to #18 AWG Sta-Kon Butt Splice, Insulated, 600 VAC |
Special Features |
In butt splices, the wires are butted together and crimped at each end of the splice. These splices are color-coded according to wire size |
In Butt Splices;The Wires are Butted Together and Crimped at Each End Of The Splice. These Splices are Color-Coded According to Wire Size. |
|
Insulated/Non-Insulated |
- |
Insulated |
Insulation Length |
- |
0.250 in |
Maximum Operating Temperature |
- |
+105 °C |
package quantity |
- |
500 CT;5000 PK |
Standards Met |
- |
UL E9809;CSA |
|
|
Brand |
Sta-Kon |
Sta-Kon |
Manufacturers Part Number |
2RC10X |
2RC10X |
sub brand |
- |
Sta-Kon |
|
Category Description |
Comp & Mech Lugs and Butt Splices |
Comp & Mech Lugs and Butt Splices |
Type |
Vinyl Insulated Butt Splice |
Vinyl Insulated Butt Splice |
|
minimum qty |
- |
50 |
Status |
- |
Inactive |
|
|
Application |
- |
Wire Termination |
standard |
UL E9809 |
UL E9809 |
Temperature Rating |
105 C |
105 C |