Nacogdoches |
1 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
BRMIKCSR |
BRPMIKBR |
Manufacturer Number |
BRMIKCSR |
BRPMIKBR |
Category |
Load Centers & Accessories -
Load Center Accessories
|
Load Centers & Accessories -
Load Center Accessories
|
Classification |
Loadcenter Accessories
|
Loadcenter Accessories
|
UNSPSC |
39121101 - Load centers
|
39121101 - Load centers
|
UPC/EAN/GTIN |
00786685682914 |
00786689053918 |
Weight per package |
2 (lbs/each) |
1.1 (lbs/each) |
Description |
BRMIKCSR Mechanical Interlock Kit For BR W/ CSR/BWH Mains
Mechanical Interlock Kit, 8 In Overall Length, 10 In Overall Width, 4 In Overall Height, 2 LB/Ea
|
BRPMIKBR Mechanical Interlock For BRP Style Panels With Bac
Eaton Pon Accessories - BR Plug-On Neutral Mechanical Interlock Backfed, Plug-On Neutral Mechanical Interlock, 125 A
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$155.52 (Each) |
$174.47 (Each) |
Carton/Reel |
$155.52 (1 Each) |
$174.47 (1 Each) |
Standard Packaging/Reel |
$155.52 (1 Each) |
$174.47 (1 Each) |
|
|
Depth |
8 |
5 |
Height |
1.25 |
0.7 |
Overall Length |
8 in |
- |
Width |
7.5 |
5 |
|
Description |
MECHANICAL INTERLOCK KIT FOR BR W/ CSR/BWH MAINS |
MECHANICAL INTERLOCK FOR BRP STYLE PANELS WITH BAC |
extra long description |
ETN BRMIKCSR MECHANICAL INTERLOCK,B |
ETN BRPMIKBR MECH INTERLCK,BRP WITH |
Features |
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets. |
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets. |
Long Description |
Mechanical Interlock Kit, 8 in Overall Length, 10 in Overall Width, 4 in Overall Height, 2 lb/EA |
Eaton PON Accessories - BR Plug-on Neutral Mechanical Interlock Backfed,Plug-on neutral mechanical interlock,125 A |
Product Type |
Mechanical Interlock Kit |
Mech Interlck, BRP With Backfed Main |
Short Description |
Mechanical Interlock Kit, 8 in, 10 in |
- |
Special Features |
PON BR LOADCENTERS WITH CSR/CSH MAIN BREAKERS |
USED WITH LEGACY (NON-PLUG ON NEUTRAL) BR BACKFED LOADCENTERS |
|
|
accessory type |
Mechanical Interlock Kit |
- |
dimensions |
8.0000 IN X 7.5000 IN X 1.2500 IN |
5.0000 IN X 5.0000 IN X 0.7000 IN |
for use with |
BR Loadcenters with CSR/BWH Main Breakers |
- |
Overall Height |
4 in |
- |
Overall Width |
10 in |
- |
Standards Met |
Ul Listed |
- |
|
Brand |
Eaton Corp |
Eaton |
Manufacturers Part Number |
BRMIKCSR |
BRPMIKBR |
|
Category Description |
LOADCENTER ACCESSORIES |
LOADCENTER ACCESSORIES |
Type |
Accessory |
Accessory |
|
|
Application |
Power Distribution |
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs |
standard |
UL Listed |
Contact Manufacturer |