E23214BK - Brik Led Outdoor Wall Sconce

Et2

  • Special Order Item
  • $0.00 (Each)
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
E23214BK
Manufacturer
Et2
Manufacturer's Part Number
E23214-BK
Description
Brik Led Outdoor Wall Sconce
Low Profile Led Up and Down Wall Sconce Which Can Be Used Interior or Exterior Are Available In Natural Aged Brass, Black, and White. The Flat Face Provides A Place For Numbers Which Makes These Great For Multi-Family Installations.
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
N/A
UPC/GTIN
845094091219 / 00845094091219
Weight per unit
1.54 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
E23214BK - Small Image
 
E23214BK - Large Image
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
Black
Style
Contemporary Modern
Descriptions
Description
BRIK LED OUTDOOR WALL SCONCE
Product Type
Led Outdoor Wall Sconce
Long Description
Low profile LED up and down wall sconce which can be used interior or exterior are available in Natural Aged Brass, Black, and White. The flat face provides a place for numbers which makes these great for multi-family installations.
Additional Information
Category
Exterior
bulb type
PCB
Safety Rating
Wet
Voltage
120.00 LBS
Manufacturer Information
Manufacturers Part Number
E23214-BK
Brand
ET2
GTIN
00845094091219
UPC
845094091219
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Wall Mt./Flush
Packaging
Weight per each
1.54