SS2077ABG - 20A DPST TGL SW

Selecta

  • $20.70 (Each)
  • $20.70 (Each)
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
SS2077ABG
Manufacturer
Selecta
Manufacturer's Part Number
SS207-7A-BG
Description
20A DPST TGL SW
Selecta; Toggle Switch; Mounting: 0.500 In Hole Diameter; Voltage Rating: 125, 250 Vac; Amperage Rating: 20, 10 Amp; Number Of Poles: 2; Action: Maintained; Actuator: Brass/Nickel, Bat; Contact Configuration: DPST; Size: 1.312 In Length X 2.357 In Height
Slang Terms

Suggest a New Term
Categories
Wiring Devices - Miniature/Appliance WRG Dev Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
N/A
UPC/GTIN
661191103705 / 00661191103705
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$20.70 (Each)
Resources
Images
 
 
SS2077ABG - Small Image
 
SS2077ABG - Large Image
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
125 A
Poles
2 A
amperage rating
20 A
connection
4714 Lm
actuator
Bat
Dimensions and Weight
Size
1.3 x 2.36 x 0.468 Dia Dia
Descriptions
Product Type
Toggle Switch, Selecta, Ru Listed, 125, 250 Vac, 20, 10 Amp, 2 Pole
Description
20A DPST TGL SW
Long Description
SELECTA; Toggle Switch; Mounting: 0.500 IN Hole Diameter; Voltage Rating: 125, 250 VAC; Amperage Rating: 20, 10 AMP; Number Of Poles: 2; Action: Maintained; Actuator: Brass/Nickel, Bat; Contact Configuration: DPST; Size: 1.312 IN Length X 2.357 IN Height
Special Features
Switch, Brass/Nickel Actuator Material
Additional Information
action
78211680356
Contact Configuration
ON-OFF Maintained Contact
Manufacturer Information
Manufacturers Part Number
SS207-7A-BG
Brand
Selecta Products
GTIN
00661191103705
UPC
661191103705
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
TOGGLE SWITCH
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
standard
UR
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of SS2077ABG.
Jump To:

Cross Referenced

These items are similar to SS2077ABG but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
6TS21 Bryant Electric 00781786337459
GSW-14 Gardner Bender 00032076890148
35-3060 GC-Waldom Electronics 00010151546371
HBL21 Hubbell Wiring Device-Kellems 00783585017099
774014 Ideal Industries 781789740140
70100 Morris 00601986701006
78220TS NSi Industries 00662381782205
78290TS NSi Industries 00662381782908
78300TS NSi Industries 00662381783004
SS207-7A-BG SELECTOR SWITCH 00661191103705
30-1134 Philmore n/a
6415 Raco 00050169064153
SS211-16A SELECTOR SWITCH n/a
SS627 SELECTOR SWITCH n/a

* All prices subject to change.

Begin Live Chat