RB257 - 16-14 Fem Disc Bulk

Sta-Kon

  • $1231.40 (Per 1,000)
  • $1.23 (Each)

  • $123.14 (Per 100)

  • $1,231.40 (Per 1,000)

  • $12,314.00 (Per 10,000)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RB257
Manufacturer
Sta-Kon
Manufacturer's Part Number
RB257
Description
16-14 Fem Disc Bulk
Vinyl Insulated Female Disconnect, Length .96 Inches, Width .29 Inches, Maximum Insulation .170, Tab Size .250X.032, Wire Range #16-#14 Awg, Color Blue, Copper, Tin Plated, 1, 000 Pack
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121447 - Wire terminal disconnect
UPC/EAN/GTIN
786210818177 / 5414363158561 / 00786210818177
Weight per unit
0.003 (lbs/each)
Price & Packaging
Minimum Order Quantity
1,000
Unit
$1.23 (Each)
Carton
$1,231.40 (Per 1,000)
Standard Packaging
$12,314.00 (Per 10,000)
Resources
360 Images
 
 
RB257 - 360 Image
Images
 
 
RB257 - Small Image
 
RB257 - Large Image
 
RB257 - Large Image
 
RB257 - Large Image
 
RB257 - Large Image
Other Links
 
 
RB257 - Other
Attachments
 
 
RB257 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Brass
insulation
Vinyl
Material, Color, and Finish
Color
Blue
Finish
Tin Plated
Descriptions
Long Description
Vinyl Insulated Female Disconnect, Length .96 Inches, Width .29 Inches, Maximum Insulation .170, Tab Size .250x.032, Wire Range #16-#14 AWG, Color Blue, Copper, Tin Plated, 1,000 Pack
Special Features
Unique construction of the female disconnect offers long-term dependability. Brazed seam serrated barrel provides maximum tensile strength
Description
16-14 FEM DISC BULK
Product Type
Ins Vinyl Fem 250 Disc NO16-14 Blu
extra long description
ABB RB257 INS VINYL FEM 250 DISC No
Manufacturer Information
Brand
Sta-Kon
Manufacturers Part Number
RB257
GTIN
00786210818177
UPC
786210818177
Taxonomies, Classifications, and Categories
Type
Vinyl Insulated Female Disconnect
Category Description
TERMINALS
Availability
minimum qty
1000
Packaging
Weight per each
0.003
Carton
1000
Package
10000
Uses, Certifications, and Standards
standard
UL E66716
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat