71A5292001D - 70W MH Quad Bal Kit

Advance

  • $120.09 (Each)
  • $120.09 (Each)
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
71A5292001D
Manufacturer
Advance
Manufacturer's Part Number
71A5292001D
Description
70W MH Quad Bal Kit
Magnetic Hid Kit, Magnetic Hid Ballast, Pulse, 70 W, 120/208/240/277 V Ac, 1.66 A;0.97 A;0.83 A;0.73 A, Non Dimmable, 1 Lamps, 3.9 In Length, 2.88 In Width, 2.8 In Height, 1 Ballast Factor, 0.90 Power Factor, 60 HZ, -20 °F (Starting Temperature) Operating Temperature, +105 °C (Ignitor) Operating Temperature, 2.486 KG
Slang Terms

Suggest a New Term
Categories
High Intensity Discharge Balla - Hid Ballast Kits Mark as Incorrect
Suggest a New Category
Classification
Hid Ballasts
UNSPSC
39101902 - High intensity discharge HID ballast
UPC/GTIN
781087050729 / 00781087050729
Weight per unit
5.73 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$120.09 (Each)
Resources
Specifications Sheets
 
 
71A5292001D - Specification Sheet
Images
 
 
71A5292001D - Small Image
 
71A5292001D - Large Image
Attachments
 
 
71A5292001D - Specification Sheet
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
120/208/240/277 V ac
Ballast Type
Magnetic HID
Current Rating
1.66 A;0.97 A;0.83 A;0.73 A
Number of Lamps
1
Wattage
70
Lamp Type
METAL HALIDE
Dimensions and Weight
Height
2.8 in
Length
3.9 in
Width
1.1
Descriptions
extra long description
ADV 514794 MH BAL 70W M98/143 QUAD
Product Type
Magnetic HID Kit
Long Description
Magnetic HID Kit, Magnetic HID Ballast, Pulse, 70 W, 120/208/240/277 V ac, 1.66 A;0.97 A;0.83 A;0.73 A, Non Dimmable, 1 Lamps, 3.9 in Length, 2.88 in Width, 2.8 in Height, 1 Ballast Factor, 0.90 Power Factor, 60 Hz, -20 °F (Starting Temperature) Operating Temperature, +105 °C (Ignitor) Operating Temperature, 2.486 kg
Features
The basic ballast is the open core and coil which is most often used as a component within a lighting luminaire. The core and coil also forms the nucleus of Philips Advance's five other ballast configurations.
Short Description
Magnetic HID Kit, Pulse, 70 W, MH Quad Ballast
Description
70W MH QUAD BAL KIT
Special Features
Suitable for Outdoor; UL Listed, CSA, RoHS
Additional Information
For Bulb Type
Metal Halide
start type
Pulse
Power Factor
0.90
Standards Met
UL Listed;CSA Certified;RoHS Compliant
Minimum Operating Temperature
-20 °F (Starting Temperature)
Made in USA
yes
Maximum Operating Temperature
+105 °C (Ignitor)
package quantity
1 PK
Ballast Factor
1
Power Rating
70
ANSI Code
M98/143
dimmable
No
Manufacturer Information
Manufacturers Part Number
514794
Brand
Signify Electronics
GTIN
00781087050729
UPC
781087050729
Taxonomies, Classifications, and Categories
Category Description
HID BALLASTS
Type
Magnetic HID
Packaging
Weight
2.486 kg
Weight per each
5.73
Carton
1
Uses, Certifications, and Standards
Frequency Rating
60 Hz
Application
Outdoor;Lighting Luminaire Component
standard
ULR;CSA certificate;RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat