BCTS172 - BLTD 72", 36H CNDT HNGR

Eaton

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BCTS172
Manufacturer
Eaton
Manufacturer's Part Number
BCTS1-72
Description
BLTD 72", 36H CNDT HNGR
Eaton B-Line Series Conduit Trapeze Support, 2.62" H X 74" L X 1.3125" W, Stainless Steel, Yellow Zinc Chromate, 36 Conduits
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Cable & Pipe Transits
UNSPSC
31162306 - Mounting hangers
UPC/GTIN
799038762928 / 00799038762928
Weight per unit
4.61 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Attachments
 
 
BCTS172 - Specification Sheet
Images
 
 
BCTS172 - Small Image
 
BCTS172 - Large Image
Other Links
 
 
BCTS172 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
N/A
Finish
Pre-Galvanized
Descriptions
Long Description
Eaton B-Line series conduit trapeze support, 2.62" H x 74" L x 1.3125" W, Stainless steel, Yellow zinc chromate, 36 conduits
Description
BLTD 72", 36H CNDT HNGR
Product Type
72" Conduit Trapeze Support, Up to 1 -1/4" Emt / 1" RGD
extra long description
B-LINE BCTS1-72 72" CONDUIT TRAPEZE
Features
Eaton offers a wide variety of B-Line series pipe clamps and accessories used for the support and attachment of pipe to structural members.
Additional Information
dimensions
74.0000 IN X 1.3125 IN X 2.6200 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BCTS1-72
GTIN
00799038762928
UPC
799038762928
Taxonomies, Classifications, and Categories
Type
Conduit trapeze support
Category Description
CABLE & PIPE TRANSITS
Packaging
Weight per each
4.61
Carton
10
Uses, Certifications, and Standards
Application
Generation - Renewable Energy - Alternative EnergyInd Facilities & Factories - Facility - OtherUtilityGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: Enterprise / Server Room / Network ClosetInd Facilities & Factories - Industrial Facilities/Factories - OtherWater and Wastewater Systems - Water and Wastewater Systems - OtherDatacenters - Datacenters - OtherOther IT and Datacom - Other InfrastructuresCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strct
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat