MDL8 - 8A 250V TD Glass Fuse

Cooper Bussmann North America

  • $3.21 (Each)
  • $3.21 (Each)

  • $16.05 (Per 5)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MDL8
Manufacturer
Cooper Bussmann North America
Manufacturer's Part Number
MDL-8
Description
8A 250V TD Glass Fuse
8A 250V 3AG - 1/4" X 1-1/4" Glass, Time Delay Fuse
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Glass Fuses (and Ceramic)
UNSPSC
39121609 - Midget fuses
UPC/GTIN
051712724562 / 00051712724562
Weight per unit
0.007 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.21 (Each)
Carton
$16.05 (Per 5)
Resources
Images
 
 
MDL8 - Small Image
 
MDL8 - Large Image
Brochures
 
 
MDL8 - Brochure
Other Links
 
 
MDL8 - Other
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
250 VAC
amperage rating
8 Amp
connection
Ferrule End X Ferrule End
Dimensions and Weight
Size
1/4 In Diameter X 1-1/4 In Length
Descriptions
Description
8A 250V TD GLASS FUSE
Long Description
8A 250V 3AG - 1/4" x 1-1/4" Glass, Time Delay Fuse
Special Features
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac, Material Glass Tube, Nickel Plated Brass Endcap
Product Type
Buss Small Dimension Fuse
extra long description
EFSE MDL-8 BUSS SMALL DIMENSION FUS
Additional Information
Response Time
60 Min Maximum at 135%, 12 S Minimum at 200%, 120 S Maximum at 200%
type of indicators
Non-Indicating
Manufacturer Information
Brand
Cooper Bussmann North America
Manufacturers Part Number
MDL-8
GTIN
00051712724562
UPC
051712724562
Taxonomies, Classifications, and Categories
Category Description
GLASS FUSES (and ceramic)
Type
Electronic, Time Delay
Availability
Status
Inactive
Packaging
Weight per each
0.007
Carton
5
Uses, Certifications, and Standards
Application
Electronic Circuits
standard
UL 248-14, CSA, CE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of MDL8.
Jump To:

Similar Items

Similar items are close alternatives to MDL8, though they may not be 100% alike.

Electronic Fuse, Glass Tube Type; 1-1/4 Inch; Ul 248-14, Csa, Ce Approval; 250 V...
  • Our Part #: MDL8R
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: MDL-8
  • Manufacturer: Edison Fuses
  • Find: Similar Items
  • Pkg Sizes: 5 ($20.30) ·
MDL8R - Edison Fuses

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$4.06

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat