150 - #150 Shot Cadweld

Nvent Erico

  • $29.69 (Each)
  • $29.69 (Each)

  • $296.90 (Per 10)
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
150
Manufacturer
Nvent Erico
Manufacturer's Part Number
150
Description
#150 Shot Cadweld
Welding Material, Copper Oxide/Aluminum, 1/2 In Rod Size, 0.41 LB
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
Exothermic Grounding Products
UNSPSC
39121457 - Exothermic connector
UPC/EAN/GTIN
782856001355 / 8711893013207 / 00782856001355
Weight per unit
0.41 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$29.69 (Each)
Carton
$296.90 (Per 10)
Resources
Images
 
 
150 - Small Image
 
150 - Large Image
 
150 - Large Image
Other Links
 
 
150 - Other
 
150 - Other
 
150 - Other
 
150 - Other
 
150 - Other
 
150 - Other
Attachments
 
 
150 - Specification Sheet
Brochures
 
 
150 - Brochure
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
Copper Oxide/Aluminum
Descriptions
Description
#150 SHOT CADWELD
Product Type
Welding Material
Long Description
Welding Material, Copper Oxide/Aluminum, 1/2 in Rod Size, 0.41 lb
Short Description
#90 Welding Material, F20
Special Features
Primarily Used in Grounding and Bonding Applications
extra long description
NVENT EFS 150 Cadweld Welding Mater
Additional Information
accessory type
Welding Material
Rod Size
1/2 in
for use with
Ground Rod
Standards Met
cULus Listed
package quantity
10 CT
Made in USA
yes
Manufacturer Information
Brand
nVent ERICO
Manufacturers Part Number
150
GTIN
00782856001355
UPC
782856001355
Taxonomies, Classifications, and Categories
Category Description
EXOTHERMIC GROUNDING PRODUCTS
Type
GROUNDING
Packaging
Weight
0.41 lb
Weight per each
0.41
Carton
10
Uses, Certifications, and Standards
standard
cULus®
Application
Grounding and Bonding
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 150.
Jump To:

Cross Referenced

These items are similar to 150 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
150 nVent-Thermal Management 00782856001355
110 Tolco n/a

* All prices subject to change.

Begin Live Chat