SL7CBFW - Stacklight Base For Vert. Mounting On One Side 70M

Eaton

  • $110.21 (Each)
  • $110.21 (Each)
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
SL7CBFW
Manufacturer
Eaton
Manufacturer's Part Number
SL7-CB-FW
Description
Stacklight Base For Vert. Mounting On One Side 70M
Stack Light Basic Module, Standard Type; Black Color; Ul (Canada and Us), Ul 508, Csa C22.2, Ce, IEC Approval; Vertical Mounting; Overall Dimension 3.54 Inch Width X 4.86 Inch Height; Temperature Rating -30 to 60 Deg C; Terminal Type Spring Loaded
Slang Terms

Suggest a New Term
Categories
Signalling & Security Equipmen - Bells, Horns, Sirens, BZZRS, S Mark as Incorrect
Suggest a New Category
Classification
Signaling Equipment
UNSPSC
32151503 - Stack Light
UPC/EAN/GTIN
015081679540 / 4015081679546 / 04015081679546
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$110.21 (Each)
Resources
Attachments
 
 
SL7CBFW - Specification Sheet
Images
 
 
SL7CBFW - Small Image
 
SL7CBFW - Large Image
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
Black
Descriptions
Product Type
Stack Light Basic Module
Description
STACKLIGHT BASE FOR VERT. MOUNTING ON ONE SIDE 70M
extra long description
STANDARD TYPE; BLACK COLOR; UL (CANADA AND US), UL 508, CSA C22.2, CE, IEC APPROVAL; VERTICAL MOUNTING; OVERALL DIMENSION 3.54 INCH WIDTH X 4.86 INCH HEIGHT; TEMPERATURE RATING -30 TO 60 DEG C; TERMINAL TYPE SPRING LOADED; ENCLOSURE TYPE NEMA 4/4X/13, IP66; INCLUDES COVER; USED ON SL7-L/SL7-BL/SL7-FL/SL7-AP SERIES STACK LIGHT; SL7 MODEL
Additional Information
Overall Dimension 3.54 Inch Width x 4.86 Inch Height; Temperature Rating -30 to 60 Deg C; Terminal Type Spring Loaded; Enclosure Type NEMA 4/4X/13, IP66; Includes Cover; Used On SL7-L/SL7-BL/SL7-FL/SL7-AP Series Stack Light
Long Description
STACK LIGHT BASIC MODULE, STANDARD TYPE; BLACK COLOR; UL (CANADA AND US), UL 508, CSA C22.2, CE, IEC APPROVAL; VERTICAL MOUNTING; OVERALL DIMENSION 3.54 INCH WIDTH X 4.86 INCH HEIGHT; TEMPERATURE RATING -30 TO 60 DEG C; TERMINAL TYPE SPRING LOADED
Commodity Description
BELLS,HORNS,SIRENS,BUZZERS,STROBES
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
SL7-CB-FW
Model
SL7
GTIN
04015081679546
UPC
015081679540
Taxonomies, Classifications, and Categories
Category Description
SIGNALING EQUIPMENT
Type
Standard IN
Packaging
Weight per each
0.3
Carton
1
Uses, Certifications, and Standards
Approval
UL (Canada and US), UL 508, CSA C22.2, CE, IEC
Mounting
VERTICAL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat