S00W183BK - 18/3 Soow 600V Black Cord 250' Spool

Cables & Cords

  • $0.63 (Per Foot)
  • $0.63 (Per Foot)

  • $158.29 (Per 250 Feet)

  • $633.17 (Per 1,000 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S00W183BK
Manufacturer
Cables & Cords
Manufacturer's Part Number
55814204
Description
18/3 Soow 600V Black Cord 250' Spool
18-16 Cu 3/C Black/White/Green Soow Black 90C 600V Paper 250SP
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Portable Cords, Voice, Data, Video Wire & Cable
UNSPSC
26121636 - Power cord
UPC/GTIN
032886866630 / 00032886866630
Weight per unit
0.33 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$0.63 (Per Foot)
Carton
$158.29 (Per 250 Feet)
Resources
Images
 
 
S00W183BK - Small Image
 
S00W183BK - Large Image
 
S00W183BK - Video
Attachments
 
 
S00W183BK - Specification Sheet
Other Links
 
 
S00W183BK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
18
Number of Conductors
3
Voltage Rating
600
insulation
EPDM
Material, Color, and Finish
Color
Black
Conductor Material
Copper
Dimensions and Weight
Length
250
Descriptions
Description
18/3 SOOW 600V BLACK CORD 250' SPOOL
Long Description
18-16 CU 3/C BLACK/WHITE/GREEN SOOW BLACK 90C 600V PAPER 250Sp
Construction
CPE JACKET
Product Type
Flexcord 18/3 Soow 90C BK 250SP
extra long description
SWC 55814204 FLEXCORD 18/3 SOOW 90C
Additional Information
outside diameter
0.37
strands
16
core
18
connector
N/A
Number of Outlets
N/A
Plug Type
N/A
media
Yes
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
55814204
GTIN
00032886866630
UPC
032886866630
Taxonomies, Classifications, and Categories
Category Description
Portable Cords, Voice, Data, Video Wire & Cable
Type
SOOW
Packaging
Weight
23.98
Weight per foot
0.33
Carton
250
Uses, Certifications, and Standards
Application
FLEXCORD
standard
UL62
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat