EGE3100FFG - E 3P 100A 25KA @ 415 & 480V Fixed Thermal Fixed Ma

Eaton

  • $522.78 (Each)
  • $522.78 (Each)
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
EGE3100FFG
Manufacturer
Eaton
Manufacturer's Part Number
EGE3100FFG
Description
E 3P 100A 25KA @ 415 & 480V Fixed Thermal Fixed Ma
Eaton Series G Molded Case Circuit Breaker, Eg-Frame, Eg, Fixed Thermal, Fixed Magnetic Trip, Three-Pole, 100 A, 600Y/347 Vac, 35 Kaic At 240 Vac, 25 Kaic At 480 Vac, 18 Kaic At 600Y/347 Vac, Line and Load, 50/60 HZ
Slang Terms

Suggest a New Term
Categories
Non-Interchangeable Trip - 3 Pole Mark as Incorrect
Suggest a New Category
Classification
Molded Case Breakers
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
782114876824 / 00782114876824
Weight per unit
2.91 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$522.78 (Each)
Resources
Attachments
 
 
EGE3100FFG - Specification Sheet
Images
 
 
EGE3100FFG - Large Image
 
EGE3100FFG - Large Image
 
EGE3100FFG - Large Image
 
EGE3100FFG - Video
Other Links
 
 
EGE3100FFG - Other
 
EGE3100FFG - Other
 
EGE3100FFG - Other
 
EGE3100FFG - Other
Brochures
 
 
EGE3100FFG - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
100 A
interrupt rating
18 kAIC at 600Y/347 Vac25 kAIC at 480 Vac35 kAIC at 240 Vac
Poles
3
Voltage Rating
600Y/347 Vac
Descriptions
Description
E 3P 100A 25KA @ 415 & 480V FIXED THERMAL FIXED MA
Features
The Eaton Series G Molded Case Circuit Breaker provides users with unparalleled performance and convenience. A patented contact design features high-speed “blow-open” action, resulting in superior circuit breaker performance. This globally-rated platform offers users high interruption ratings in a compact footprint with ease of in-field configuration applicable to a wide variety of industry and regional requirements. Choose from a selection of thermal magnetic and electronic trip units, available in curren
Product Type
E 3P 100A 25KA 415&480V FXD Therm & Mag
extra long description
ETN EGE3100FFG E 3P 100A 25kA 415&4
Long Description
Eaton Series G molded case circuit breaker, EG-frame, EG, Fixed thermal, Fixed magnetic trip, Three-pole, 100 A, 600Y/347 Vac, 35 kAIC at 240 Vac, 25 kAIC at 480 Vac, 18 kAIC at 600Y/347 Vac, Line and load, 50/60 Hz
Additional Information
media
Yes
dimensions
2.9900 IN X 3.0000 IN X 5.5000 IN
frame
EG
Trip Type
Fixed thermal, fixed magnetic
Manufacturer Information
Manufacturers Part Number
EGE3100FFG
Brand
Eaton
GTIN
00782114876824
UPC
782114876824
Taxonomies, Classifications, and Categories
Category Description
MOLDED CASE BREAKERS
Type
Molded case circuit breaker
Packaging
Weight per each
2.91
Carton
1
Uses, Certifications, and Standards
Frequency Rating
50/60 Hz
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
standard
IEC Rated,CSA Certified,UL Listed,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of EGE3100FFG.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of EGE3100FFG.

Eaton Series G Molded Case Circuit Breaker, Eg-Frame, Eg, Fixed Thermal, Fixed M...
  • Our Part #: EGE3100FFG
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: EGE3100FFG
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($522.78) ·
EGE3100FFG - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$522.78

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to EGE3100FFG, though they may not be 100% alike.

Eaton Series C Complete Molded Case Circuit Breaker, F-Frame, FDB, Complete Brea...
  • Our Part #: FDB3100L
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: FDB3100L
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
FDB3100L - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat