35001230 - Vibratone Horn 12VAC - C

Federal Signal

  • $260.00 (Each)
  • $260.00 (Each)
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
35001230
Manufacturer
Federal Signal
Manufacturer's Part Number
350-012-30
Description
Vibratone Horn 12VAC - C
Vibratone Horn 12VAC - Coded or Sustained Tones. Available In 12VAC, 24VAC, 120VAC and 240VAC. Produces 100 Dba At 10 Feet (110 Dba At 1M). Surface or Flush Mounting Options. Type 4X When Installed With Panel Mount Gasket Kit or Weatherproof Backbox (Model WB), Type 4X and Type 12 When Installed With Surface Mount Trim Ring (Model TR). Csa Certified. Ul and Cul Listed.
Slang Terms

Suggest a New Term
Categories
Signalling & Security Equipmen - Bells, Horns, Sirens, BZZRS, S Mark as Incorrect
Suggest a New Category
Classification
Signaling Equipment
UNSPSC
46171602 - Safety horns
UPC/GTIN
782979205104 / 00782979205104
Weight per unit
1.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$260.00 (Each)
Resources
360 Images
 
 
35001230 - 360 Image
Images
 
 
35001230 - Small Image
 
35001230 - Large Image
Attachments
 
 
35001230 - Specification Sheet
Other Links
 
 
35001230 - Other
 
35001230 - Other
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
Zinc Die-Cast Housing
Material, Color, and Finish
Color
Gray
Descriptions
Description
VIBRATONE HORN 12VAC - C
Long Description
Vibratone Horn 12VAC - Coded or sustained tones. Available in 12VAC, 24VAC, 120VAC and 240VAC. Produces 100 dBa at 10 feet (110 dBa at 1m). Surface or flush mounting options. Type 4X when installed with Panel Mount Gasket Kit or Weatherproof Backbox (Model WB), Type 4X and Type 12 when installed with Surface Mount Trim Ring (Model TR). CSA Certified. UL and cUL Listed.
Special Features
Coded Or Sustained Tones
extra long description
FED-SIG 350-012-30 VIBRATONE HORN 1
Product Type
Vibratone Horn 12vac
Additional Information
Operating Current
0.90
Operating Voltage
12VAC 50-60Hz
dimensions
4.06 H x 4.06 W x 2.19 D
Manufacturer Information
Manufacturers Part Number
350-012-30
Brand
Federal Signal
GTIN
00782979205104
UPC
782979205104
Taxonomies, Classifications, and Categories
Type
Horn
Category Description
SIGNALING EQUIPMENT
Packaging
Weight per each
1.5
Carton
1
Uses, Certifications, and Standards
Operating Temperature
-65 to 150
Application
Indoor/Outdoor
Mounting
Panel/Surface
standard
UL Listed/cUL Listed/CSA Certified
Enclosure
Type 4X
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 35001230.
Jump To:

Cross Referenced

These items are similar to 35001230 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
870P-E5 Edwards Signaling 00782640600009
874-E5 Edwards Signaling 00782640262184
876-E5 Edwards Signaling 00782640262788
350-012-30 Federal Signal 00782979205104

* All prices subject to change.

Begin Live Chat