113 - Utility Multimeter

Fluke

  • $197.64 (Each)
  • $197.64 (Each)
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
113
Manufacturer
Fluke
Manufacturer's Part Number
FLUKE-113
Description
Utility Multimeter
1-RMS Digital Multimeter Designed For Basic Electrical Tests. The Fluke 113 Digital Multimeter Gives Users The Means to Quickly and Easily Do Basic Meter Set and Reconnect Testing. This Meter Is Simple-to-Use and Has The Features Needed to Repair Most Electrical Problems. The Fluke 113 Has Significant Improvements Over Other Digital Multimeters Available On The Market, Including Fluke Model 7-600. Using The Fluke Vchek™ Loz Low Impedance Measurement Function, Users Can Simultaneously Test For Voltage or CO
Slang Terms

Suggest a New Term
Categories
Testers & Meters - Meters, Panel Instruments Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
41113630 - Multimeters
UPC/GTIN
095969434522 / 00095969434522
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$197.64 (Each)
Resources
Images
 
 
113 - Small Image
 
113 - Large Image
Attachments
 
 
113 - Specification Sheet
Other Links
 
 
113 - Other
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
6/60/600
Descriptions
Description
UTILITY MULTIMETER
extra long description
FLK FLUKE-113 UTILITY UKNTIM
Product Type
Utility Ukntim
Long Description
1-rms Digital Multimeter designed for basic electrical tests. The Fluke 113 Digital Multimeter gives users the means to quickly and easily do basic meter set and reconnect testing. This meter is simple-to-use and has the features needed to repair most electrical problems. The Fluke 113 has significant improvements over other digital multimeters available on the market, including Fluke model 7-600. Using the Fluke VCHEK™ LoZ low impedance measurement function, users can simultaneously test for voltage or co
Manufacturer Information
Brand
FLUKE
Manufacturers Part Number
FLUKE-113
GTIN
00095969434522
UPC
095969434522
Taxonomies, Classifications, and Categories
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Packaging
Weight per each
0.01
Carton
1
Uses, Certifications, and Standards
Temperature Rating
-10 ?°C to 50 ?°C (14 ?°F to 122 ?°F)
Enclosure
Hard plastic
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat